This item is Discontinued.

Schneider Electric Temp Ctrl, 1 SSR, 100/240 VAC, 1/8DIN, Mod REG96PUN1LHU

Temp Ctrl, 1 SSR, 100/240 VAC, 1/8DIN, Mod (Discontinued)

  • Mfr # REG96PUN1LHU
  • Zoro # G0961301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REG96PUN1LHU
Zoro #
G0961301
UPC #
785901952312
Country of Origin
Japan

Dimensions

DIN Size
1/8
Width
2.0 in
Length
4.0 in
Depth
4.5 in
Length (Straight Wireway)
4.0 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
Universal
Description/Special Features
High Luminosity LED Digital Display, MODBUS, No additional modules, Process & Set Point Values
Input Voltage
100/240V AC
Switch Function
SPST NO
Output
(1) Solid State Relay Drive-15V DC
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
20mA
Standards
UL,CSA,CE
Setting Accuracy
+/-0.3% FS
Control Period
0 to 99hr 59min
Alarms
3
Power Consumption
12 VA
Hysteresis
0.01% of Full Scale

Description

Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/8, Input Voltage 100/240V AC, Switch Function SPST NO, Output (1) Solid State Relay Drive-15V DC, Temp. Range Dependent on Sensor Type, Control Mode PID, 20mA Amps, Length 4 in, Width 2 in, Depth 4.5 in, Control Period 0 to 99hr 59min, High Luminosity LED Digital Display, MODBUS, No additional modules, Process & Set Point Values, Hysteresis 0.01 Percent of Full Scale, Setting Accuracy +/-0.3 Percent FS, Alarms 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.