Zoro Homepage

Temperature Transmitter, 40deg to 140degF

  • Mfr # 2252-510

  • Zoro # G2084761


product price: $953.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Product Type
Temperature Transmitter, 40 Degrees to 140 Degrees F, 9.25" Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2252-510
Zoro #
G2084761
UPC #
-
Country of Origin
United States

Details

Fits Brand
Schneider Electric
Item
Temperature Transmitter, 40 Degrees to 140 Degrees F, 9.25" Element
Product Type
Temperature Transmitter, 40 Degrees to 140 Degrees F, 9.25" Element

Description

Temperature Transmitter, 40 Degrees to 140 Degrees F, 9.25 In. Element, Product Type Temperature Transmitter, 40 Degrees to 140 Degrees F, 9.25 In. Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.