Schneider Electric

Single function relay, Harmony Timer Relays, 0.7A, 1s..100h, multifunction, solid state output, 24 to 240V AC


product price: $69.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Function - Timing Relay A, Ac, At, B, Bw, C, D, Di, H, Ht; multifunction
  • Adjustment Method - Timer selector switch front panel
  • Min. Time Setting - Timer 1...10 s || 6...60 s || 6...60 min || 1...10 h || 10...100 h || 1...10 min || 0.1...1 s
  • Power Consumption - Relay 0-3 VA 240 V AC; 1.5 W 240 V DC
  • Electrical Connection 35 mm DIN rail conforming to EN/IEC 60715
See all product information

Product Information

Dimensions

Width 17.5 mm

Details

Item - Relay multifunction relay
Function - Timing Relay A, Ac, At, B, Bw, C, D, Di, H, Ht; multifunction
Adjustment Method - Timer selector switch front panel
Min. Time Setting - Timer 1...10 s || 6...60 s || 6...60 min || 1...10 h || 10...100 h || 1...10 min || 0.1...1 s
Power Consumption - Relay 0-3 VA 240 V AC; 1.5 W 240 V DC
Electrical Connection 35 mm DIN rail conforming to EN/IEC 60715
Type of Output solid state
Input or Control Voltage Range 0.85...1.1 Us
Input Voltage 250 V
Hz - Electrical 50/60 Hz
Number of Functions 10
Standards cULus|| CSA
Item Ten Function Timer,240V,7A
Supply Frequency 50...60 Hz +/- 5 %
Maximum Delay Response 100 ms
Maximum Leakage Current 5 mA
Functionality multifunction
Maximum Switching Voltage 250 V AC
Range of Product Harmony Timer Relays
Immunity To Microbreaks 20 ms
Mounting Support 35 mm DIN rail conforming to IEC 60715
Repeat Accuracy +/- 0.5 % IEC 61812-1
Electromagnetic Compatibility electrostatic discharge immunity test 6 kV in contact) level 3 IEC 61000-4-2, electrostatic discharge immunity test 8 kV in air) level 3 IEC 61000-4-2, susceptibility to electromagnetic fields 10 V/m 80 MHz to 1 GHz) level 3 IEC 61000-4-3, electrical fast transient/burst immunity test 1 kV capacitive connecting clip) level 3 IEC 61000-4-4, electrical fast transient/burst immunity test 2 kV direct) level 3 IEC 61000-4-4, 1.2/50µs shock waves immunity test 1 kV differential mode) level 3 IEC 61000-4-5, 1.2/50µs shock waves immunity test 2 kV common mode) level 3 IEC 61000-4-5, conducted RF disturbances 10 V 0.15...80 MHz) level 3 IEC 61000-4-6, voltage dips and interruptions immunity test 0 % 1 cycle) IEC 61000-4-11, voltage dips and interruptions immunity test 70 % 25/30 cycles) IEC 61000-4-11, conducted and radiated emissionsclass B EN 55022
Minimum Switching Current 10 mA
Electrical Durability 100000000 cycles
Dielectric Strength 2.5 kV 1 mA/1 minute 50 Hz IEC 61812-1
On-Load Factor 1
Time Delay Type power on-delay, on-delay and off-delay, interval, off-delay, symmetrical flashing
Ip Degree of Protection IP20 IEC 60529 terminal block), IP40 IEC 60529 housing), IP50 IEC 60529 front panel)
Maximum Voltage Drop <4 V 3-wire, <8 V 2-wire
Maximum Output Current 20 A
Setting Accuracy of Time Delay +/- 10 % of full scale 25°C IEC 61812-1
Derating Factor 5 mA/°C
Reset Time 350 ms on de-energisation typical
Vibration Resistance 20 m/s² 10-150 Hz)IEC 60068-2-6
Tightening Torque 0.6-1 N.m IEC 60947-1
Component Name RE17L
Breaking Capacity 0.5 A AC UL, 0.7 A AC 20°C
Mounting Position any position in relation to normal vertical mounting plane
Insulation Resistance 100 MOhm 500 V DC IEC 60664-1
[Us] Rated Supply Voltage 24...240 V AC 50/60 Hz
Connections - Terminals screw terminals, 1 x 0.5...1 x 3.3 mm² AWG 20...AWG 12) solid without cable end, screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end, screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end, screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end
Impulse Duration 0.05 s typical
Ambient Air Temperature For Storage -30-60°C
Marking CE
Operating Rate In Hz 10 Hz
Temperature Drift +/- 0.05 %/°C
Creepage Distance 4 kV/3 IEC 60664-1
Nominal Output Current 0.7 A
Relative Humidity 93-93 % without condensation IEC 60068-2-30
Ambient Air Temperature For Operation -20-60°C
Maximum Power Consumption In W 1.5 W 240 V DC
Power Consumption In Va 0-3 VA 240 V AC
Voltage Drift +/- 0.2 %/V
Shock Resistance 15 gn 11 ms IEC 60068-2-27
[Uimp] Rated Impulse Withstand Voltage 5 kV 1.2/50µs
Compatibility Code RE17
Housing Material self-extinguishing

Description

Ten Function Timer,240V,7A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.