Terminal Block, Pass-Through, 1 Pole, 30 A, 600 V AC, 10 AWG, Gray

  • Mfr # NSYTRP42

  • Zoro # G005848789


product price:  $3.15
/ea

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Push-In
Number of Poles
1
Number of Tiers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRP42
Zoro #
G005848789
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
24 AWG
For Maximum Wire Size
10 AWG
Overall Width
6.2 mm
Overall Length
56 mm
Strip Length
12 mm
Overall Depth
36.5 mm
Wire Stripping Length
12 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Push-In
Number of Poles
1
Number of Tiers
1
Current
30 A
Maximum Voltage
600 V AC
Circuit Protection Type
None
Housing Color
Gray
Standards
ATEX, CSA, cULus, EAC, GL, IECEx, LR
Number of Connections
2
Material
polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
Minimum Operating Temperature
-40 Degrees F
Housing Material
Polyamide 6/6
Maximum Operating Temperature
266 Degrees F
Compatible with Product Type
Special Enclosures
RoHS Compliant
Yes
UL 94 Flammability Rating
V-0
Flame Retardance
V0 0.8 mm UL 94
Range
Linergy
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Product Compatibility
Spacial enclosures
Number Of Terminals
2
Product Name
Linergy TR
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Device Short Name
TRP
Tool Type
connection without tool || disconnection flat screwdriver
Nominal Cross Section
4 mm²
Terminal Block Level
1
Number Of Measurement Input
2
Connection Position
top
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Dielectric Strength
1000 V IEC 60243-1
Dielectric Constant
3.7 at 1 MHz
Cable Cross Section
0.2-4 mm², flexible without cable end || 0.2-6 mm², solid with cable end || 0.8-4 mm², flexible with cable end || 0.2-4 mm², solid without cable end
[Ue] Rated Operational Voltage
800 V EN/IEC 60947-7-1 || 600 V CSA || 600 V cURus
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys

Description

Terminal Block, Circuit Protection Type None, Connection Type Push-In, Current 30 A, For Minimum Wire Size 24 AWG, For Maximum Wire Size 10 AWG, Housing Color Gray, Maximum Voltage 600 V AC, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 36.5 mm, Overall Length 56 mm, Overall Width 6.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.