Zoro Homepage

Terminal Block, Pass-Through, 20 A, 600 V AC, Gray

  • Mfr # NSYTRR23

  • Zoro # G000906347


product price: $2.25
/ea
Sold in multiples of 50 for $112.50

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Spring Clamp
Current
20 A
Maximum Voltage
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRR23
Zoro #
G000906347
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
5.2 mm
Overall Length
60.5 mm
Wire Stripping Length
10 mm
Overall Depth
36.5 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Spring Clamp
Current
20 A
Maximum Voltage
600 V AC
Housing Color
Gray
Standards
ATEX, cURus, EAC, CSA, GL, IEC-Ex, VDE, DNV, LR
Material
polyamide 6/6: insulating case, copper alloy: connector and screw, copper alloy: commoning link, chromium-nickel steel: spring
Range
Linergy
Terminal Block Level
1
Tool Type
connection flat screwdriver, disconnection flat screwdriver
Cable Cross Section
0.08-2.5 mm², flexible without cable end, 0.08-4 mm², solid with cable end, 0.2-2.5 mm², flexible with cable end, 0.08-4 mm², solid without cable end
Product Name
Linergy TR
Creep Resistance
500 CTI (> 400 kB) IEC 60093, 500 CTI (> 400 kB) VDE 0303-T30
Surface Resistance
1000 GΩ IEC 60093, 1000 GΩ VDE 0303-T30
Dielectric Strength
1000 V IEC 60243-1
Dielectric Constant
3.7 at 1 MHz
Number of Terminals
3
Flame Retardance
V0 0.8 mm UL 94
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1, -40-130°C VDE 0304-T21
Nominal Cross Section
2.5 mm²
Dielectric Loss
0.01 at 1 MHz IEC 60250, 0.01 at 1 MHz VDE 0303-T4
Range Compatibility
Prisma G, Prisma P, Prisma PH, Prisma Pack, Spacial, Kaedra, Pragma, TeSys
[Ue] Rated Operational Voltage
600 V CSA, 800 V EN/IEC 60947-7-1, 600 V cURus
Product Compatibility
Spacial enclosures
Number of Measurement Input
2
Device Short Name
TRR
Resistivity
10000 MΩ.m IEC 60093, 10000 MΩ.m VDE 0303-T30
Connection Position
top
Number Of Terminals
3
Number Of Measurement Input
2

Description

SPRING TERMINAL,FEED THROUGH,3 POINTS,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.