Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, Pass-Through, 24 A, 800 V, Gray

  • Mfr # NSYTRP22

  • Zoro # G200905317


product price: $2.39
/ea
Sold in multiples of 50 for $119.50

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Push-In
Current
24 A
Maximum Voltage
800 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRP22
Zoro #
G200905317
UPC #
-
Country of Origin
China

Dimensions

Overall Length
48.5 mm
Overall Width
5.2 mm
Wire Stripping Length
10 mm
Overall Depth
36.5 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Push-In
Current
24 A
Maximum Voltage
800 V
Housing Color
Gray
Standards
cURus || GL || IEC-Ex || ATEX || VDE || EAC || CSA || LR
Material
polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
Dielectric Strength
1000 V IEC 60243-1
Range
Linergy
Product Name
Linergy TR
Tool Type
connection without tool || disconnection flat screwdriver
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Number Of Terminals
2
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Cable Cross Section
0.14-2.5 mm², flexible without cable end || 0.14-4 mm², solid with cable end || 0.2-2.5 mm², flexible with cable end || 0.2-2.5 mm², solid without cable end
Nominal Cross Section
2.5 mm²
Number Of Measurement Input
2
Terminal Block Level
1
Connection Position
top
[Ue] Rated Operational Voltage
800 V EN/IEC 60947-7-1 || 600 V CSA || 600 V cURus
Product Compatibility
Spacial enclosures
Device Short Name
TRP
Flame Retardance
V0 0.8 mm UL 94
Dielectric Constant
3.7 at 1 MHz
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30

Description

PUSH-IN TERMINAL,FEED THROUGH,2 POINTS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.