This item is Discontinued.

Schneider Electric Terminal Block, Screw Clamp, 20A, 600V, Blue AB1VV235UBL

Terminal Block, Screw Clamp, 20A, 600V, Blue (Discontinued)

  • Mfr # AB1VV235UBL
  • Zoro # G3687354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB1VV235UBL
Zoro #
G3687354
UPC #
785901369905
Country of Origin
Germany

Dimensions

Max. Wire Size
12 AWG
Min. Wire Size
22 AWG
Channel Size
35mm
Depth
1.57 in
Height
1.62 in
Width
0.20 in

Details

Item
Terminal Block
Amps
20
Voltage
600V AC
Number of Poles
1
Number of Connections
2
Terminal Type
Pass-Through
Connection Type
Screw Clamp
Mounting Type
DIN
2-Pole Jumpers
6PGG6
End Barrier
6PGG4
Block Material
Nylon
Pieces per Foot
60
Temp. Range
-40 Degrees to 221 Degrees F
Standards
VDE, ASEV, UR, CSA, GL, LR, DNV, ATEX, FM
Color
Blue

Description

Terminal Block, Connection Type Screw Clamp, Mounting Type DIN, Number of Poles 1, Standards VDE, ASEV, UR, CSA, GL, LR, DNV, ATEX, FM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.