Shop SCHNEIDER ELECTRIC

Terminal Block, Pass-Through, 2 Pole, 20 A, 600 V AC, 12 AWG, Screw Termination, Gray

  • Mfr # NSYTRV24D

  • Zoro # G5235395

CAD Available

product price:  $4.15
/ea

Key Features

CAD Drawing
Terminal Block Type
Pass-Through
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
2
Number of Tiers
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRV24D
Zoro #
G5235395
UPC #
785901943419
Country of Origin
Korea, Republic of

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
12 AWG
Channel Size
35mm
Overall Width
0.2 in
Overall Length
2.75 in
For Channel Rail Size
35 mm
Overall Depth
2.75 in
Strip Length
11/32 in
Termination Screw Size
M3
Wire Stripping Length
9 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
2
Number of Tiers
4
Current
20 A
Maximum Voltage
600 V AC
Circuit Protection Type
None
Termination Style
Screw
For Conductor Material
Copper
For Conductor Type
Solid, Stranded
Housing Color
Gray
Standards
ATEX, CSA, CURus, DNV, GL, IECEx, LR, UL
End Barrier
No. Modelo NSYTRAPE24
Number of Connections
4
Temp. Range
-76 Degrees to 266 Degrees F
Block Material
Polyamide 6/6
Pieces per Foot
57
Material
polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Minimum Operating Temperature
-40 Degrees F
6-Pole Jumper Compatibility
NSYTRAL25
Maximum Operating Temperature
266 Degrees F
Terminal Material
Copper
Housing Material
Polyamide 6/6
Torque
5 lb-in
2-Pole Jumper Compatibility
23NY19
Number Of Terminals
2
Tightening Torque
0.5-0.6 N.m
Dielectric Constant
3.7 at 1 MHz
Terminal Block Level
2
Connection Position
sideways
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Device Short Name
TRV
Cable Cross Section
0.14-4 mm², solid with cable end || 0.2-2.5 mm², flexible with cable end || 0.14-4 mm², solid without cable end || 0.14-4 mm², flexible without cable end
Product Name
Linergy TR
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Tool Type
connection screwdriver || disconnection screwdriver
Range
Linergy
Dielectric Strength
1000 V IEC 60243-1
Flame Retardance
V0 0.8 mm UL 94
Number Of Measurement Input
4
Nominal Cross Section
2.5 mm²
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
[Ue] Rated Operational Voltage
600 V CSA || 500 V EN/IEC 60947-7-1 || 352 V ATEX Exe II Ex II 2 GD || 600 V cURus
Product Compatibility
Spacial enclosures
CAD Available
Yes

Description

Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 20 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 12 AWG, Housing Color Gray, Maximum Voltage 600 V AC, Mounting Type DIN, Number of Poles 2, Number of Tiers 4, For Conductor Material Copper, For Conductor Type Solid, Stranded, Overall Depth 2.75 in, Overall Length 2.75 in, Overall Width 0.2 in, Standards ATEX, CSA, CURus, DNV, GL, IECEx, LR, UL, Terminal Block Type Pass-Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.