Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, Spring, Gray

  • Mfr # NSYTRR22TB

  • Zoro # G921952621


product price: $9.55
/ea
Sold in multiples of 50 for $477.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRR22TB
Zoro #
G921952621
UPC #
3606480532955
Country of Origin
Germany

Description

Terminal Block, Circuit Protection Type None, Connection Type Spring, Current 16 A, For Minimum Wire Size 28 AWG, For Maximum Wire Size 12 AWG, Housing Color Gray, Maximum Voltage 300 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 1, For Conductor Material Copper, For Conductor Type Solid, Stranded, For Fuse Diameter 3/16 in, For Fuse Length 0.79 in, Overall Depth 1.44 in, Overall Length 2.38 in, Overall Width 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.