Zoro Homepage

TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 48 V DC standard coil

  • Mfr # CAD32ED

  • Zoro # G0847869


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
600V
Standards
EN/IEC 60947-5-1, GB/T 14048.5, UL 60947-5-1, CSA C22.2 No 60947-5-1, JIS C8201-5-1
Device Short Name
CAD
Time Constant
28 ms
Range
TeSys, TeSys Deca
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAD32ED
Zoro #
G0847869
UPC #
785901204824
Country of Origin
Indonesia

Dimensions

Height
77 mm
Depth
93 mm
Width
45 mm

Details

Coil Volts
600V
Item
Relay 600V 10Amp Tesys + Options
Standards
EN/IEC 60947-5-1, GB/T 14048.5, UL 60947-5-1, CSA C22.2 No 60947-5-1, JIS C8201-5-1
Device Short Name
CAD
Time Constant
28 ms
Range
TeSys, TeSys Deca
Operating Altitude
0...9842.52 ft (0...3000 m)
Minimum Switching Current
5 mA
Maximum Operating Rate
180 cyc/mn
Insulation Resistance
> 10 MOhm
Contactor Application
control circuit
Non-Overlap Time
1.5 ms on energisation between NC and NO contact, 1.5 ms on de-energisation between NC and NO contact
Tightening Torque
1.2 N.m screw clamp terminals Philips No 2, 1.2 N.m screw clamp terminals flat Ø 6 mm, 1.2 N.m screw clamp terminals pozidriv No 2
Connections - Terminals
screw clamp terminals 1 1-4 mm²flexible without cable end, screw clamp terminals 2 1-4 mm²flexible without cable end, screw clamp terminals 1 1-4 mm²flexible with cable end, screw clamp terminals 2 1-2.5 mm²flexible with cable end, screw clamp terminals 1 1-4 mm²solid without cable end, screw clamp terminals 2 1-4 mm²solid without cable end
Utilisation Category
DC-13, AC-14, AC-15
Operating Time
53...72 ms coil energisation and NO closing, 16...24 ms coil de-energisation and NO opening, 47...63 ms coil energisation and NC opening, 15...25 ms coil de-energisation and NC closing
Hold-In Power Consumption In W
5.4-5.4 W 20°C
Control Circuit Voltage Limits
0.1...0.25 Uc -40-70°C drop-out DC, 0.7...1.25 Uc -40-60°C operational DC, 1...1.25 Uc 60-70°C operational DC
Inrush Power In W
5.4-5.4 W 20°C)
[Ith] Conventional Free Air Thermal Current
10 A (at 60°C)
Associated Fuse Rating
10 A gG conforming to IEC 60947-5-1
Ip Degree of Protection
IP2X front face VDE 0106
Mechanical Durability
30 Mcycles
Ambient Air Temperature For Operation
-40-60°C, 60-70°C with derating
Product Name
TeSys CAD
[Icw] Rated Short-Time Withstand Current
100 A - 1 s, 120 A - 500 ms, 140 A - 100 ms
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947
Mounting Support
plate, rail
[Uc] Control Circuit Voltage
48 V DC
[Ue] Rated Operational Voltage
<= 690 V AC 25...400 Hz
Mechanical Robustness
shocks control relay open10 Gn for 11 ms IEC 60068-2-27, shocks control relay closed15 Gn for 11 ms IEC 60068-2-27, vibrations control relay open2 Gn, 5...300 Hz IEC 60068-2-6, vibrations control relay closed4 Gn, 5...300 Hz IEC 60068-2-6
Protective Treatment
TH IEC 60068
Irms Rated Making Capacity
140 A AC IEC 60947-5-1, 250 A DC IEC 60947-5-1
Minimum Switching Voltage
17 V
Pole Contact Composition
3 NO + 2 NC
Control Circuit Type
DC standard
Ambient Air Temperature For Storage
-60-80°C
[Ui] Rated Insulation Voltage
600 V UL, 600 V CSA, 690 V IEC 60947-5-1
Product or Component Type
control relay
Ip Degree Of Protection
IP2X front face VDE 0106
Product Or Component Type
control relay
Conventional Free Air Thermal Current
10 A (at 140°F (60°C))
Product Certifications
CB Scheme || CCC || UL || CSA || EAC || CE || UKCA
Rated Short Time Withstand Current
100 A - 1 s; 120 A - 500 ms; 140 A - 100 ms
Rated Operational Voltage
Less than or Equal to 690 V AC 25 to 400 Hz
Rated Insulation Voltage
600 V UL; 600 V CSA; 690 V IEC 60947-5-1

Description

Relay 600V 10Amp Tesys + Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.