This item is Discontinued.

Schneider Electric Thermal Management Accessory TM1STNTCSN62030

Thermal Management Accessory (Discontinued)

  • Mfr # TM1STNTCSN62030
  • Zoro # G3606837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1STNTCSN62030
Zoro #
G3606837
UPC #
785901046028
Country of Origin
Italy

Details

Item
Thermal Management Accessory
For Use With
Modicon M171/M172 logic controllers
Includes
(2) Conductor Cable Controller Side
Features
IP Degree of Protection: IP68
Accessory Type
Thermal Management Accessory

Description

Thermal Management Accessory, For Use With Modicon M171/M172 logic controllers, Includes (2) Conductor Cable Controller Side, Features IP Degree of Protection: IP68

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.