power circuit 600 V CSA || power circuit 600 V UL || power circuit 690 V IEC 60947-4-1
Associated Fuse Rating
4 A gG signalling circuit || 4 A BS signalling circuit
Product Or Component Type
non differential thermal overload relay
Mechanical Robustness
vibrations6 Gn IEC 60068-2-6 || shocks15 Gn for 11 ms IEC 60068-2-7
Phase Failure Sensitivity
tripping current 130 % of Ir on two phase, the last one at 0
[Uimp] Rated Impulse Withstand Voltage
6 kV
[Ith] Conventional Free Air Thermal Current
5 A signalling circuit
Control Type
Red push-button stop || Blue push-button reset
Temperature Compensation
-20-60°C
Product Name
TeSys LRD || TeSys Deca
Range
TeSys || TeSys Deca
Ip Degree Of Protection
IP20 conforming to IEC 60529
Thermal Overload Class
class 10A IEC 60947-4-1
Ambient Air Temperature For Operation
-20-60°C without derating IEC 60947-4-1
Tightening Torque
control circuit 1.7 N.m screw clamp terminals || power circuit 2.5 N.m screw clamp terminals
Dielectric Strength
1.89 kV 50 Hz IEC 60947-1
[Ue] Rated Operational Voltage
690 V AC 0 to 400 Hz power circuit IEC 60947-4-1
Connections - Terminals
control circuit screw clamp terminals 2 1-2.5 mm² flexible without cable end || control circuit screw clamp terminals 2 1-2.5 mm² flexible with cable end || control circuit screw clamp terminals 2 1-2.5 mm² solid without cable end || power circuit screw clamp terminals 1 1.5-10 mm² flexible without cable end || power circuit screw clamp terminals 1 1-4 mm² flexible with cable end || power circuit screw clamp terminals 1 1-6 mm² solid without cable end
Mounting Support
plate, with specific accessories || rail, with specific accessories || under contactor
Product Compatibility
LC1D18 || LC1D32 || LC1D25 || LC1D38
Tripping Threshold
1.14 +/- 0.06 Ir IEC 60947-4-1
Permissible Current
1.5 A 240 V AC-15 signalling circuit || 0.1 A 250 V DC-13 signalling circuit