This item is Discontinued.

Schneider Electric Thermistor, 3 m Cable, IP68 TM1STNTCRN52030

Thermistor, 3 m Cable, IP68 (Discontinued)

  • Mfr # TM1STNTCRN52030
  • Zoro # G3569965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1STNTCRN52030
Zoro #
G3569965
UPC #
785901773665
Country of Origin
Italy

Dimensions

Depth
3000 mm
Height
5 mm
Width
20 mm
Cable Length
3 m
Thermistor Width
0.79 in
Thermistor Height
0.2 in

Details

Item
Thermistor
For Use With
Modicon M171/M172 logic controllers
Includes
(2) Conductor Cables Controller Side
Features
IP Degree of Protection: IP68
Standards
EU RoHS, REACH
Electrical Connection
2 conductors cable controller side
Product Specific Application
temperature control
Fixing Mode
clip-on
Ip Degree Of Protection
IP68
Accessory / Separate Part Type
probe
Connections - Terminals
cable with wire end ferrule
Temperature Probe Type
NTC
Mounting Support
cables
Accessory / Separate Part Category
thermal management accessory
Compatible with Series
Modicon M171, Modicon M172
Compatible Product Type
Logic Controllers
Temperature Control - Minimum
-122 Degrees F
Temperature Control - Maximum
230 Degrees F
Product Type
Thermistor
Compatible with Brand
Schneider
IP Rating
IP68

Description

Electrical Components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.