Zoro Homepage

Thermostat, 2 Pipe, 55/85 Deg F

  • Mfr # 2212-119

  • Zoro # G0042309


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Includes
20-693 Tubing Kit, Mounting Kit
Fits Brand
Schneider Electric
Application
Heat or Cool
Sensor Type
Bi-Metallic Spring
Temperature Control Range
55 Degrees to 85 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2212-119
Zoro #
G0042309
UPC #
711426010435
Country of Origin
United States

Dimensions

Air Connection Outside Diameter
1/4 in
Overall Depth
1 3/8 in
Overall Width
2 1/16 in
Overall Height
2 1/16 in

Details

Item
Pneumatic Thermostat
Includes
20-693 Tubing Kit, Mounting Kit
Fits Brand
Schneider Electric
Application
Heat or Cool
Sensor Type
Bi-Metallic Spring
Temperature Control Range
55 Degrees to 85 Degrees F
Maximum Air Pressure
30 psig
Mounting Direction/Includes Cover
Horizontal/Vertical, Yes
Number of Pipes
2
Throttling Range
2 Degrees to 12 Degrees F
Air Flow Output
High Volume
Thermostat Action
Reverse
Fitting Connection
Barbed 3/16 in
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Temperature Scale
Celsius/Fahrenheit
Maximum Control Temperature
85 Degrees F
Manual Indexing Switch
No
Minimum Control Temperature
55 Degrees F
Air Consumption
15.6 scim
Mounting Direction
Horizontal, Vertical
Action
Reverse
Cover Color
Gray
Number of Dials
Single
Compatible System Type
Pneumatic Valves and Damper Actuators
Temperature Settings
Single Temperature
Differential Type
Adjustable

Description

Pneumatic Thermostat, Air Consumption 15.6 scim, Throttling Range 2 Degrees to 12 Degrees F, Includes 20-693 Tubing Kit, Mounting Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.