Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, 2-Set Points

  • Mfr # TC-1151

  • Zoro # G2086913


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Heat and Cool
Includes
(2) 5/64 in Allen Head Screws, (2) Dial Stop Pins to Limit Setpoint Range, 5/64 in Allen Head Wrench, Blank Cover Insert, Cover Insert with Setpoint Dial Cutout
Standards
UL 873
Temperature Control Range
55 Degrees to 85 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-1151
Zoro #
G2086913
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 13/16 in
Overall Width
4 7/16 in

Details

Fits Brand
Schneider Electric
Application
Heat and Cool
Item
Thermostat
Includes
(2) 5/64 in Allen Head Screws, (2) Dial Stop Pins to Limit Setpoint Range, 5/64 in Allen Head Wrench, Blank Cover Insert, Cover Insert with Setpoint Dial Cutout
Standards
UL 873
Temperature Control Range
55 Degrees to 85 Degrees F
Battery Type
Coded Screw Terminal
Pilot Duty Rating
28 @ 24V AC 140 @ 120/240V AC
Control Type
Dial
Temperature Differential
2 Degrees F
Temperature Scale
Fahrenheit
Operating Temperature Range
40 Degrees to 140 Degrees F
Minimum Operating Humidity
5 %
Maximum Control Temperature
85 Degrees F
Maximum Operating Humidity
95 %
Product Type
Thermostat
Minimum Operating Temperature
40 Degrees F
Differential Type
Adjustable
Operating Humidity Range
5% to 95%
Electrical Connection Type
Coded Screw Terminals
Maximum Operating Temperature
140 Degrees F
Mounting Direction
Vertical
Minimum Control Temperature
55 Degrees F

Description

Thermostat, Heat and Cool, Dial, Differential Type Adjustable, Minimum Control Temperature 55 Degrees F, Maximum Control Temperature 85 Degrees F, Key Features Adjustable Staging Differential, Mounting Direction Vertical, Overall Height 3 13/16 in, Overall Width 4 7/16 in, Temperature Differential 2 Degrees F, Temperature Scale Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.