Thermostat, Day to Night
Mfr # TK-1721
Zoro # G2086977
product price: $1,038.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Application
Heat or Cool
Mounting Direction
Horizontal, Vertical
Action
Reverse
Thermostat Action
Reverse - 15 psig (Day), Reverse - 20 psig (Night)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK-1721
Zoro #
G2086977
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 3/8 in
Overall Depth
1 5/8 in
Air Connection Outside Diameter
1/8 in
Overall Width
2 3/4 in
Description
Pneumatic Thermostat, Air Consumption 13.8 scim, Throttling Range 2 Degrees to 10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.