This item is Discontinued.

Schneider Electric Time Delay Relay, 120VAC, 110VDC Coil 9050JCK2F1200V20

Time Delay Relay, 120VAC, 110VDC Coil (Discontinued)

  • Mfr # 9050JCK2F1200V20
  • Zoro # G3462138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9050JCK2F1200V20
Zoro #
G3462138
UPC #
785901334323
Country of Origin
United States

Dimensions

Body Height - Relay
2.4 in
Body Width - Relay
1.69 in
Overall Height - Relay
2.4 in
Body Depth - Relay
4.09 in
Body Depth
2.4 in
Body Width
1.69 in
Overall Depth
2.4 in
Body Height
4.09 in

Details

Item - Relay
Single Function Encapsulated Timing Relay
Function - Timing Relay
Off Delay
Coil Volts
110V DC, 120V AC
AC Contact Rating - Relay
10A @ 240V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
11
Mounting - Relay
Plug In
Contact Form - Relay
DPDT
Power Consumption - Relay
2 VA
Hz - Electrical
50 Hz, 60 Hz
Standards
CE, RoHS, UL Listed, UL Recognized
Socket
5B584, 5B585
Status Indicator
None
Contact Form
DPDT
Electrical Connection
Socket
Item
Time Delay Relay
Contact Material
Silver Nickel
Mounting Style
Plug-In
Power Consumption
2 VA
Contact Rating (AC)
10A @ 240V
Delay Function
Off Delay
Frequency
50 Hz, 60 Hz
Number of Pins
11
Coil Voltage
110V DC, 120V AC
Base Shape
Octal

Description

Time Delay Relay, Base Shape Octal, Coil Voltage 110V DC, 120V AC, Contact Form DPDT, Contact Rating (AC) 10A @ 240V, Delay Function Off Delay, Electrical Connection Socket, Number of Pins 11, Mounting Style Plug-In, Body Depth 2.4 in, Body Height 4.09 in, Body Width 1.69 in, Compatible with Grainger Part Number 5B584, 5B585, Contact Material Silver Nickel, Frequency 50 Hz, 60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.