This item is Discontinued.

Schneider Electric Time Delay Relay, 120VAC, 110VDC Coil 9050JCK2F1V20

Time Delay Relay, 120VAC, 110VDC Coil (Discontinued)

  • Mfr # 9050JCK2F1V20
  • Zoro # G3460853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9050JCK2F1V20
Zoro #
G3460853
UPC #
785901834502
Country of Origin
United States

Dimensions

Body Height - Relay
2.4 in
Body Width - Relay
1.69 in
Overall Height - Relay
2.4 in
Body Depth - Relay
4.09 in
Body Height
4.09 in
Body Width
1.69 in
Overall Depth
2.4 in
Body Depth
2.4 in

Details

Item - Relay
Single Function Encapsulated Timing Relay
Function - Timing Relay
Off Delay
Coil Volts
110V DC, 120V AC
AC Contact Rating - Relay
10A @ 240V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
11
Mounting - Relay
Plug In
Contact Form - Relay
DPDT
Max. Time Setting - Timer
1 sec
Power Consumption - Relay
2 VA
Item
Time Delay Relay
Electrical Connection
Socket
Contact Form
DPDT
Standards
CE, RoHS, UL Listed, UL Recognized
Socket
5B584, 5B585
Hz - Electrical
50 Hz, 60 Hz
Contact Material
Silver Nickel
Status Indicator
None
Mounting Style
Plug-In
Base Shape
Octal
Number of Pins
11
Coil Voltage
110V DC, 120V AC
Contact Rating (AC)
10A @ 240V
Power Consumption
2 VA
Maximum Time Setting
1 sec
Frequency
50 Hz, 60 Hz
Delay Function
Off Delay

Description

Time Delay Relay, Base Shape Octal, Coil Voltage 110V DC, 120V AC, Contact Form DPDT, Contact Rating (AC) 10A @ 240V, Delay Function Off Delay, Electrical Connection Socket, Maximum Time Setting 1 sec, Number of Pins 11, Mounting Style Plug-In, Body Depth 2.4 in, Body Height 4.09 in, Body Width 1.69 in, Compatible with Grainger Part Number 5B584, 5B585, Contact Material Silver Nickel, Frequency 50 Hz, 60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.