Time Delay Relay, Octal, On Delay, 1 Functions 24V AC/DC, DPDT

  • Mfr # 9050JCK1F2V14

  • Zoro # G3462052


product price:  $84.25
/ea
Sold in multiples of 5 for $421.25
Free Shipping & Returns

Key Features

Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
2 sec
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9050JCK1F2V14
Zoro #
G3462052
UPC #
785901962885
Country of Origin
United States

Dimensions

Depth
104 mm
Body Height
2.4 in
Overall Depth
2.4 in
Body Depth
4.09 in
Body Width
1.69 in

Details

Item
Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
2 sec
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V AC/DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120/240V AC
Contact Rating (DC)
10 A @ 30V
Electrical Connection
Socket
Standards
CE Certified, CSA Certified, UL Listed, UL Recognized
Input Voltage
24V AC/DC
Contact Material
Silver Nickel
Socket
2DW02, 5B586
Bezel Face Shape
tubular
Socket Code
A
Compatible with Manufacturer Model Number
8501NH7, 8501NR51, 8501NR51B, 8501NR52, 8501NR52B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
Sealing
Sealed
Maximum Operating Temperature
150.8 Degrees F
Frequency
50/60 Hz
Maximum Switching Voltage
240V AC
Power Consumption
2 VA
Mounting Style
Plug-In
Minimum Operating Temperature
-18.4 Degrees F
Compatible Manufacturer Part Number
8501NH7, 8501NR51, 8501NR51B, 8501NR52, 8501NR52B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
Compatible Grainger Part Number
2DW02, 5B586
Compatible Manufacturer Model Number
8501NH7, 8501NR51, 8501NR51B, 8501NR52, 8501NR52B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
Compatible with Mfr. Model No.
8501NH7, 8501NR51, 8501NR51B, 8501NR52, 8501NR52B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
Compatible Mfr. Model Number
8501NH7, 8501NR51, 8501NR51B, 8501NR52, 8501NR52B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10

Description

Time Delay Relay, Adjustment Method Not Applicable, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 24V AC/DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 2 sec, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In, Body Depth 4.09 in, Body Height 2.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.