This item is Discontinued.

Schneider Electric Time Delay Relay, 24VAC/DC Coil 9050JCK3F2V14

Time Delay Relay, 24VAC/DC Coil (Discontinued)

  • Mfr # 9050JCK3F2V14
  • Zoro # G3460677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9050JCK3F2V14
Zoro #
G3460677
UPC #
785901660903
Country of Origin
United States

Dimensions

Overall Height - Relay
2.4 in
Body Height - Relay
2.4 in
Body Width - Relay
1.69 in
Body Depth - Relay
4.09 in
Body Width
1.69 in
Overall Depth
2.4 in
Body Height
4.09 in
Body Depth
2.4 in

Details

Item - Relay
Single Function Encapsulated Timing Relay
Function - Timing Relay
Interval
Coil Volts
24V AC/DC
AC Contact Rating - Relay
10A @ 240V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Mounting - Relay
Plug In
Contact Form - Relay
DPDT
Power Consumption - Relay
2 VA
Contact Material
Silver Nickel
Socket
2DW02, 5B586
Hz - Electrical
50 Hz, 60 Hz
Status Indicator
None
Contact Form
DPDT
Electrical Connection
Socket
Item
Time Delay Relay
Standards
CE, RoHS, UL Listed, UL Recognized
Mounting Style
Plug-In
Number of Pins
8
Power Consumption
2 VA
Base Shape
Octal
Delay Function
Interval
Coil Voltage
24V AC/DC
Contact Rating (AC)
10A @ 240V
Frequency
50 Hz, 60 Hz

Description

Time Delay Relay, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10A @ 240V, Delay Function Interval, Electrical Connection Socket, Number of Pins 8, Mounting Style Plug-In, Body Depth 2.4 in, Body Height 4.09 in, Body Width 1.69 in, Compatible with Grainger Part Number 2DW02, 5B586, Contact Material Silver Nickel, Frequency 50 Hz, 60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.