This item is Discontinued.

Schneider Electric Time Delay Relay, 24VAC/DC Coil 9050JCK58V14

Time Delay Relay, 24VAC/DC Coil (Discontinued)

  • Mfr # 9050JCK58V14
  • Zoro # G3463258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9050JCK58V14
Zoro #
G3463258
UPC #
785901057963
Country of Origin
United States

Dimensions

Overall Height - Relay
2.4 in
Body Depth - Relay
4.09 in
Body Height - Relay
2.4 in
Body Width - Relay
1.69 in
Body Width
1.69 in
Body Depth
2.4 in
Overall Depth
2.4 in
Body Height
4.09 in

Details

Item - Relay
Single Function Timing Relay
Function - Timing Relay
Repeat cycle
Coil Volts
24V AC/DC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 24V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Adjustment Method - Timer
Rotary Knob
Mounting - Relay
Plug In
Contact Form - Relay
DPDT
Power Consumption - Relay
2 VA
Standards
CE, RoHS, UL Listed, UL Recognized
Status Indicator
None
Electrical Connection
Socket
Socket
2DW02, 5B586
Contact Form
DPDT
Adjustment Method
Rotary Knob
Contact Material
Silver Nickel
Item
Time Delay Relay
Mounting Style
Plug-In
Power Consumption
2 VA
Coil Voltage
24V AC/DC
Contact Rating (AC)
10A @ 240V
Contact Rating (DC)
10A @ 24V
Number of Pins
8
Delay Function
Repeat cycle
Base Shape
Octal

Description

Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10A @ 240V, Contact Rating (DC) 10A @ 24V, Delay Function Repeat cycle, Electrical Connection Socket, Number of Pins 8, Mounting Style Plug-In, Body Depth 2.4 in, Body Height 4.09 in, Body Width 1.69 in, Compatible with Grainger Part Number 2DW02, 5B586, Contact Material Silver Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.