This item is Discontinued.

Schneider Electric Time Delay Relay, Octal, Off Delay, 1 Functions 12V AC/DC, DPDT 9050JCK21V36

Time Delay Relay, Octal, Off Delay, 1 Functions 12V AC/DC, DPDT (Discontinued)

  • Mfr # 9050JCK21V36
  • Zoro # G3462095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9050JCK21V36
Zoro #
G3462095
UPC #
785901056539
Country of Origin
United States

Dimensions

Body Depth - Relay
4.09 in
Body Width - Relay
1.69 in
Body Height - Relay
2.4 in
Overall Depth
2.4 in
Body Width
1.69 in
Body Depth
4.09 in
Body Height
2.4 in

Details

Item
Time Delay Relay
Delay Function
Off Delay
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
10 sec
Base Shape
Octal
Number of Pins
11
Coil Voltage
12V AC/DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120/240V
Contact Rating (DC)
10 A @ 30V
Coil Volts
12V AC/DC
Mounting - Relay
Plug In
Base Type - Plug In Relay
Octal
Number of Pins - Relay
11
Standards
CE Certified, CSA Certified, UL Listed, UL Recognized
Hz - Electrical
50 Hz, 60 Hz
Input Voltage
12V AC/DC
DC Contact Rating - Relay
10A @ 12V
Contact Material
Silver Nickel
Socket Code
B
Power Consumption - Relay
2 VA
Adjustment Method
Rotary Knob
Max. Time Setting - Timer
10 sec
Adjustment Method - Timer
Rotary Knob
AC Contact Rating - Relay
10A @ 12V
Electrical Connection
Socket
Function - Timing Relay
Off Delay
Socket
5B584, 5B585
Item - Relay
Single Function Timing Relay
Time Range
0.1 sec - 10 sec
Contact Form - Relay
DPDT
Timing Relay Functionality
Off Delay
Relay Mounting Style
Socket
Frequency
50/60 Hz
Electrical Connection Type
Pin
Mounting Style
Plug-In
Maximum Switching Voltage
240V AC
Power Consumption
2 VA
Maximum Operating Temperature
150.8 Degrees F
Sealing
Sealed
Reset Method
Time-Limit Reset
Delay Function Type
Off Delay
Maximum Time Setting Range
0 - 59 sec
Environmental Protection
Sealed
Minimum Operating Temperature
-18.4 Degrees F
Compatible with Manufacturer Model Number
8501NH7, 8501NR61, 8501NR61B, 8501NR62, 8501NR62B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
Socket Code Configurator
Socket / Octal / 11
Compatible Manufacturer Part Number
8501NH7, 8501NR61, 8501NR61B, 8501NR62, 8501NR62B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
Compatible Manufacturer Model Number
8501NH7, 8501NR61, 8501NR61B, 8501NR62, 8501NR62B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
For Use With Mfr. Model Number
8501NH7, 8501NR61, 8501NR61B, 8501NR62, 8501NR62B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
Compatible with Manufacturer Model No.
8501NH7, 8501NR61, 8501NR61B, 8501NR62, 8501NR62B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
Compatible with Mfr. Model No.
8501NH7, 8501NR61, 8501NR61B, 8501NR62, 8501NR62B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
For Use with Mfr Model Number
8501NH7, 8501NR61, 8501NR61B, 8501NR62, 8501NR62B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
Compatible Pump Manufacturer Part Number
8501NH7, 8501NR61, 8501NR61B, 8501NR62, 8501NR62B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
Compatible Mfr. Model Number
8501NH7, 8501NR61, 8501NR61B, 8501NR62, 8501NR62B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10

Description

Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 12V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 12V AC/DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 sec, Number of Pins 11, Sealing Sealed, Mounting Style Plug-In, Body Depth 4.09 in, Body Height 2.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.