Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Delay Relay, Off Delay, 2 Functions 24 to 240V AC/DC

  • Mfr # RE22R1CMR

  • Zoro # G5956664


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Delay Function
Off Delay
Number of Delay Functions
2
Minimum Time Setting
0.05 sec
Maximum Time Setting
300 hr
Coil Voltage
24 to 240V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE22R1CMR
Zoro #
G5956664
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
22.5 mm

Details

Item
Time Delay Relay
Delay Function
Off Delay
Number of Delay Functions
2
Minimum Time Setting
0.05 sec
Maximum Time Setting
300 hr
Coil Voltage
24 to 240V AC/DC
Current Rating
8 A
Contact Rating (AC)
8 A @ 250V AC-1
Contact Rating (DC)
2 A @ 24V DC-1
Power Consumption - Relay
3-3 VA 240 V AC; 1.5 W 240 V DC
Standards
UL Listed || CSA|| CE
Input or Control Voltage Range
0.85...1.1 Us
Type of Output
relay
Hz
50/60Hz
Number of Functions
2
Min. On/Off Pulse
100 ms with load in parallel || 30 ms
Adjustment Method - Timer
rotary knob || diagnostic button || potentiometer external
Input Voltage
250 V AC
Electrical Connection
35 mm DIN rail conforming to EN/IEC 60715
Voltage Drift
+/- 0.2 %/V
Setting Accuracy of Time Delay
+/- 10 % of full scale 25°C IEC 61812-1
Insulation Resistance
100 MOhm 500 V DC IEC 60664-1
Nominal Output Current
8A
Supply Frequency
50...60 Hz +/- 5 %
Dielectric Strength
2.5 kV 1 mA/1 minute 50 Hz between relay output and power supply basic insulation IEC 61812-1
Device Short Name
RE22
Relative Humidity
95-95 % 25-55°C
Overvoltage Category
III IEC 60664-1
Connections - Terminals
screw terminals, 1 x 0.5...1 x 3.3 mm² AWG 20...AWG 12) solid without cable end, screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end, screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end, screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end
Ip Degree of Protection
IP40 housing: conforming to IEC 60529, IP50 front face: conforming to IEC 60529, IP20 terminals: conforming to IEC 60529
Creepage Distance
4 kV/3 IEC 60664-1
Mounting Position
any position
Ambient Air Temperature For Operation
-20-60°C
Electrical Durability
100000 cycles, 8 A at 250 V, AC-1, 100000 cycles, 2 A at 24 V, DC-1
Switching Capacity In Va
2000 VA
Mechanical Durability
10000000 cycles
[Uimp] Rated Impulse Withstand Voltage
5 kV 1.2-50µs IEC 60664-1
Shock Resistance
15 gn not operating 11 ms IEC 60068-2-27, 5 gn in operation 11 ms IEC 60068-2-27
Minimum Switching Current
10 mA 5 V DC
Temperature Drift
+/- 0.05 %/°C
Maximum Delay Response
100 ms
Ambient Air Temperature For Storage
-40-70°C
Pollution Degree
3 IEC 60664-1
Mounting Support
35 mm DIN rail conforming to IEC 60715
Power Consumption In W
1.5 W 240 V DC
Housing Material
self-extinguishing
Repeat Accuracy
+/- 0.5 % IEC 61812-1
Range of Product
Harmony Timer Relays
Tightening Torque
0.6-1 N.m IEC 60947-1
Maximum Switching Current
8A
Immunity To Microbreaks
10 ms
Status Led
Green LED backlight steady)dial pointer indication, Yellow LED steady)output relay energised, Yellow LED fast flashing)timing in progress and output relay de-energised, Yellow LED slow flashing)timing in progress and output relay energised
Power Consumption In Va
3-3 VA 240 V AC
Vibration Resistance
20 m/s² 10-150 Hz)IEC 60068-2-6
Reset Time
120 ms on de-energisation
Electromagnetic Compatibility
fast transients immunity test - test level: 1 kV level 3 (capacitive connecting clip) conforming to IEC 61000-4-4, surge immunity test - test level: 1 kV level 3 (differential mode) conforming to IEC 61000-4-5, surge immunity test - test level: 2 kV level 3 (common mode) conforming to IEC 61000-4-5, electrostatic discharge - test level: 6 kV level 3 (contact discharge) conforming to IEC 61000-4-2, electrostatic discharge - test level: 8 kV level 3 (air discharge) conforming to IEC 61000-4-2, radiated radio-frequency electromagnetic field immunity test - test level: 10 V/m level 3 (80 MHz...1 GHz) conforming to IEC 61000-4-3, conducted RF disturbances - test level: 10 V level 3 (0.15...80 MHz) conforming to IEC 61000-4-6, fast transient bursts - test level: 2 kV level 3 (direct contact) conforming to IEC 61000-4-4, immunity to microbreaks and voltage drops - test level: 30 % (500 ms) conforming to IEC 61000-4-11, immunity to microbreaks and voltage drops - test level: 100 % (20 ms) conforming to IEC 61000-4-11
[Us] Rated Supply Voltage
24...240 V AC/DC 50/60 Hz

Description

Timer,24-240VAC/VDC,In 8A,Spdt Out Of

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.