Zoro Homepage

Time Delay Relay, Square, Off/On Delay, 2 Functions 24 to 240V AC/DC, SPDT

  • Mfr # RE22R1AKMR

  • Zoro # G3460765


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Off/On Delay
Number of Delay Functions
2
Minimum Time Setting
0.05 sec
Maximum Time Setting
300 hr
Base Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE22R1AKMR
Zoro #
G3460765
UPC #
785901464761
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
3.54 in
Overall Depth
3.54 in
Body Height
3.54 in
Body Depth
2.87 in
Body Width
0.89 in

Details

Item
Time Delay Relay
Delay Function
Off/On Delay
Number of Delay Functions
2
Minimum Time Setting
0.05 sec
Maximum Time Setting
300 hr
Base Shape
Square
Number of Pins
6
Coil Voltage
24 to 240V AC/DC
Current Rating
8 A
Contact Form
SPDT
Contact Rating (AC)
8 A @ 250V
Contact Rating (DC)
8 A @ 24V
Input Voltage
24 to 240V AC/DC
Adjustment Method
Diagnostic Button, Rotary Dip Switch
Standards
IEC 61812-1, UL 508
Electrical Connection
Screw Terminal
Min. On/Off Pulse
100 ms with load in parallel || 30 ms
Status Indicator
LED
Input or Control Voltage Range
0.85...1.1 Us
Type of Output
relay
Contact Material
Cadmium Free
Operating Time Accuracy
+/-0.5%
Weight
3.52 oz
Maximum Switching Voltage
250V AC
Mounting Style
DIN Rail
Sealing
Sealed
Minimum Operating Temperature
-4 Degrees F
Mechanical Operating Durability
10,000,000
IP Rating
IP20; IP40; IP50
Frequency
50/60 Hz
Maximum Operating Temperature
140 Degrees F
Electrical Operating Durability
100,000
Power Consumption
3 VA

Description

Time Delay Relay, Adjustment Method Diagnostic Button, Rotary Dip Switch, Base Shape Square, Coil Voltage 24 to 240V AC/DC, Contact Form SPDT, Contact Rating (AC) 8 A @ 250V, Contact Rating (DC) 8 A @ 24V, Current Rating 8 A, Number of Delay Functions 2, Delay Function On/Off Delay, Electrical Connection Screw Terminal, IP Rating IP20; IP40; IP50, Input Voltage 24 to 240V AC/DC, Minimum Time Setting 0.05 sec, Maximum Time Setting 300 hr, Number of Pins 6, Sealing Sealed, Mounting Style DIN Rail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.