Schneider Electric

Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec.


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Function - Timing Relay One Shot
  • Coil Volts 120V AC
  • AC Contact Rating - Relay 10A @ 120/240V
  • DC Contact Rating - Relay 10A @ 30V
  • Base Type - Plug In Relay Octal
See all product information

Product Information

Dimensions

Overall Height - Relay 4.1 in
Body Depth - Relay 1.71 in
Body Height - Relay 3.39 in
Body Width - Relay 2.4 in
Body Width 1.69 in
Body Depth 4.09 in
Overall Depth 4.1 in
Body Height 2.4 in

Details

Item - Relay Single Function Timing Relay
Function - Timing Relay One Shot
Coil Volts 120V AC
AC Contact Rating - Relay 10A @ 120/240V
DC Contact Rating - Relay 10A @ 30V
Base Type - Plug In Relay Octal
Number of Pins - Relay 11
Adjustment Method - Timer Rotary Knob
Mounting - Relay Plug In
Min. Time Setting - Timer 0.3 sec
Contact Form - Relay DPDT
Power Consumption - Relay 2 VA
Max. Time Setting - Timer 30 sec
Adjustment Method Rotary Knob
Item Single Function Time Delay Relay
Coil Rating 2VA
Hz 50/60
Max. Time Setting 30 sec.
Function One Shot
Operating Functions 5
Contact Amp Rating (Resistive) 10A
Socket Code B
Contact Material Silver Nickel
Pins 11
Socket 1EGP2, 1EGP4, 6X156
Standards CE Certified, CSA Certified, UL Listed, UL Recognized
Base Type Octal
Hz - Electrical 50 Hz, 60 Hz
Min. Time Setting 0.30 sec.
Contact Form DPDT
Mounting plug In
Electrical Connection Socket
Input Voltage 110V AC, 120V DC
Timing Relay Functionality One Shot
Maximum Time Setting 30 sec
Sealing Sealed
Contact Rating (AC) 10 A @ 120/240V
Base Shape Octal
Environmental Protection Sealed
Contact Rating (DC) 10 A @ 30V
Frequency 50/60 Hz
Maximum Operating Temperature 150.8 Degrees F
Delay Function One Shot
Relay Mounting Style Socket
Minimum Time Setting 0.3 sec
Mounting Style Plug-In
Current Rating 10 A
Number of Pins 11
Socket Code Configurator Socket / Octal / 11
Minimum Operating Temperature -18.4 Degrees F
Maximum Switching Voltage 240V AC
Delay Function Type One Shot
Power Consumption 2 VA
Coil Voltage 120V DC
Electrical Connection Type Pin
Compatible with Manufacturer Model Number 8501NR61, 8501NR62
Number of Delay Functions 1
Compatible Manufacturer Part Number 8501NR61, 8501NR62
Compatible with Manufacturer Part Number 8501NR61, 8501NR62
Compatible with Manufacturer Model Number [NEW] 8501NR61, 8501NR62
Compatible Manufacturer Model Number 8501NR61, 8501NR62
For Use with Mfr. Model Number 8501NR61, 8501NR62
For Use With Mfr. Model Number 8501NR61, 8501NR62

Description

Single Function Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 120V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function One Shot, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 110V AC, 120V DC, Minimum Time Setting 0.3 sec, Maximum Time Setting 30 sec, Number of Pins 11, Sealing Sealed, Mounting Style Plug-In, Body Depth 4.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.