Multifunction relay, Harmony Timer Relays, 5A, 2CO, 0.02s.300h, on delay, 24.240V AC DC

  • Mfr # RE48ATM12MW

  • Zoro # G7122103


product price:  $91.95
/ea
Free Shipping & Returns

Key Features

Standards
73/23/EEC || 93/68/EEC || EN 50082-1/2 || 89/336/EEC || EN 50081-1/2 || IEC 61812-1 || IEC 60669-2-3
Width
48 mm
Power Consumption In W
0.5 W 24 V || 1.7 W 240 V
Protection Against Electric Shocks
4 kV class III IEC 60664-1 || 4 kV class III IEC 61812-1
Humidity Drift
+/- 0.05 %/%RH of the maximum setting value IEC 61812-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE48ATM12MW
Zoro #
G7122103
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
48 mm
Product Front Plate Size
48 x 48 mm

Details

Standards
73/23/EEC || 93/68/EEC || EN 50082-1/2 || 89/336/EEC || EN 50081-1/2 || IEC 61812-1 || IEC 60669-2-3
Item
Timer,250VAC,5A,Re48 +options
Power Consumption In W
0.5 W 24 V || 1.7 W 240 V
Protection Against Electric Shocks
4 kV class III IEC 60664-1 || 4 kV class III IEC 61812-1
Humidity Drift
+/- 0.05 %/%RH of the maximum setting value IEC 61812-1
Minimum Switching Current
100 mA
Breaking Capacity
1250 VA
Ambient Air Temperature For Operation
-20-50°C
On-Load Factor
1
Repeat Accuracy
+/- 0.2 % of the maximum setting value IEC 61812-1
Minimum Pulse Duration
20 ms
Time Delay Range
5...300 h || 2...120 min || 0.5...30 h || 0.2...12 h || 0.2...12 min || 0.2...12 s || 0.5...30 min || 2...120 h || 2...120 s || 0.02...1.2 s || 0.5...30 s || 5...300 s || 0.05...3 s || 5...300 min
Maximum Switching Current
5A
Voltage Drift
+/- 0.2 %/V of the maximum setting value 48...240 V || +/- 1 %/V of the maximum setting value 24...48 V
Component Name
RE48
Immunity To Voltage Dips
30 % / 10 ms EN/IEC 61000-4-11 || 60 % / 100 ms EN/IEC 61000-4-11 || 95 % / 5 s EN/IEC 61000-4-11
Relative Humidity
93-93 % without condensation IEC 60068-2-3
Dielectric Strength
1 kV 1 mA/1 minute IEC 61812-1
Ip Degree Of Protection
IP40 IEC 60529 housing) || IP50 IEC 60529 front face)
Voltage Range
0.85...1.1 Us AC || 0.9...1.1 Us DC
Control Type
selector switch front panel
Marking
CE
Reset Time
25 ms on de-energisation
Line Rated Current
5A
Output Voltage
240 V 5 A AC-12 || 30 V 2 A DC-13 || 240 V 1.5 A AC-15
Local Signalling
for output relay state 1 LED (yellow) || for flashing: relay energised timing in progress LED indicator (green) || for on steady: relay energised, no timing in progress LED indicator (green)
Mounting Support
panel mounted: system supplied with the product || base mounted: socket
Setting Accuracy Of Time Delay
+/- 5 % of full scale 25°C IEC 61812-1
Housing Material
self-extinguishing
Temperature Drift
+/- 0.02 %/°C of the maximum setting value IEC 61812-1
[Us] Rated Supply Voltage
24...240 V AC/DC 50/60 Hz
Surge Withstand
1 kV differential mode IEC 61000-4-5 level 3 || 2 kV common mode IEC 61000-4-5 level 3
Electrical Connection
plug-in sub-base 8
Mechanical Durability
30000000 cycles
Discrete Output Type
relay
Power Consumption In Va
1.1 VA 24 V || 4.8 VA 240 V
Immunity To Radioelectric Fields
10 V 0.15...80 MHz)EN/IEC 61000-4-6 level 3
Contacts Type And Composition
2 C/O timed contacts, AgNi (cadmium free)
Product Or Component Type
single function relay
Time Delay Type
power on-delay
Resistance To Electromagnetic Fields
10 V/m 26 MHz to 1 GHz IEC 61000-4-3 level 3
Electrical Durability
100000 cycles
Immunity To Microbreaks
10 ms
Product Certifications
UL || cULus || C-tick || CSA
Disturbance Radiated/Conducted
class B 0.15...30 MHz EN 55022 (EN 55011 group 1)
Resistance To Fast Transients
2 kV EN/IEC 61000-4-4 level 4 capacitive connecting clip) || 4 kV EN/IEC 61000-4-4 level 4 direct)
Resistance To Electrostatic Discharge
6 kV in contact EN/IEC 61000-4-2 level 3 || 8 kV in air EN/IEC 61000-4-2 level 3
Vibration Resistance
0.35 mm 10-55 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-70°C
Pick Up Duration
55 ms
Maximum Switching Voltage
250 V AC/DC
Range of Product
Harmony Timer Relays

Description

Timer,250VAC,5A,Re48 +options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.