Display of Text Messages, Graphic Objects and Synoptic Views, Control and Con¿guration of Data
For Use With
Allen-Bradley, Omron and Other Automation, PLC and Drives, Schneider Electric Modicon, Siemens
Voltage
24V DC
Product Type
Touch Panel
Product Mounting
flush mounting
Supply
external source
Touch Sensitive Zone
1024 x 1024
[Us] Rated Supply Voltage
24 V DC
Ambient Air Temperature For Operation
0-55°C
Resistance To Electrostatic Discharge
6 kV contact discharge IEC 61000-4-2 level 3
Data Backed Up
512 kB internal RAM SRAM)
Brightness
16 levels by touch panel || 16 levels by software
Nema Degree Of Protection
NEMA 4X front panel (indoor use)
Display Resolution
640 x 480 pixels VGA
Shock Resistance
147 m/s² 3 chocks in each direction X, Y and Z EN/IEC 61131-2
Inrush Current
30 A
Terminal Type
touchscreen display
Relative Humidity
10-90 % without condensation
Operating System
Harmony
Product Or Component Type
advanced touchscreen panel
Product Certifications
cULus || CE || C-tick || KCC || UKCA || UKEX
Local Signalling
status LED green, steady offline || status LED green, steady operating || status LED orange, flashing software starting up || status LED red, steady power supply (ON) || status LED clear, faded power supply (OFF) || COM2 LED yellow, steady data is being transmitted || COM2 LED yellow, faded no data transmission || SD card LED green, steady card is inserted || SD card LED green, faded card is not inserted or is not being accessed
Memory Description
flash EPROM, 96 MB
Data Storage Equipment
SD card, <= 32 GB || SDHC card, <= 32 GB
Supply Voltage Limits
19.2-28.8 V
Integrated Connection Type
COM1 serial link SUB-D 9 RS232C 2400...115200 bps || COM2 serial link RJ45 RS485 2400...115200 bps || COM2 serial link RJ45 RS485 187.5 kbps Siemens MPI || Ethernet RJ45 10BASE-T/100BASE-TX || Ethernet RJ45 IEEE 802.3 || USB 2.0 type A || USB 2.0 type mini B
Ambient Air Temperature For Storage
-20-60°C
Software Designation
Vijeo Designer configuration software >= V6.1
Fixing Mode
by 4 screw clamps
Enclosure Material
PPT
Operating Altitude
< 6561.68 ft (2000 m)
Maximum Power Consumption In W
12 W when power is not supplied to external devices || 7 W when backlight is OFF || 8 W when backlight is dimmed || 17 W
Downloadable Protocols
Schneider Electric Modicon Modbus || Schneider Electric Modicon Uni-TE || Schneider Electric Modicon Modbus Plus || Schneider Electric Modicon FIPWAY || Mitsubishi Melsec third party protocols || Omron Sysmac third party protocols || Rockwell Automation Allen-Bradley third party protocols || Siemens Simatic third party protocols || Schneider Electric Modicon Modbus TCP
Front Material
PPT
Character Font
Chinese (simplified Chinese) || Japanese (ANK, Kanji) || Korean || ASCII || Taiwanese (traditional Chinese)
Display Colour
65536 colours
Battery Type
lithium internal RAM 100 days 5 day(s) 10 year(s)
Touch Panel
resistive film, 1000000 cycles
Vibration Resistance
3.5 mm 5-9 Hz) - X, Y, Z directions for 10 cycles (approx. 100 min) - EN/IEC 61131-2 || 1 gn 9-150 Hz) - X, Y, Z directions for 10 cycles (approx. 100 min) - EN/IEC 61131-2
Touch Panel, TFT Color LCD, Voltage 24V DC, Display 640 x 480 Pixels, 96Mb Flash Memory, Port Type USB 2.0, USB-Mini B, Width 10.4 in, Height 5.6 in, Depth 11.8 in, For Use With Allen-Bradley, Omron and Other Automation, PLC and Drives, Schneider Electric Modicon, Siemens, Display of Text Messages, Graphic Objects and Synoptic Views, Control and Con�guration of Data