Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch Panel, 12.1 in. TFT Color, 24VDC

  • Mfr # HMIDT642

  • Zoro # G1807298


product price: $4,152.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Port Type
USB Type A, USB Type Mini-B
Display
1024 x 768 Pixels
Height
9.5 in
Width
9.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMIDT642
Zoro #
G1807298
UPC #
785901980964
Country of Origin
China

Dimensions

Height
9.5 in
Width
9.68 in
Depth
2.64 in
Cut-Out Dimensions
301.5 (+ 1/- 0) x 227.5 (+ 1/- 0) mm
Display Size
12.1 inch
Overall Width
12.4 in
Display Screen Size
12.1 in
Overall Depth
2.64 in
Overall Height
9.49 in

Details

Item
Touch Panel
Display Type
TFT Color LCD
Port Type
USB Type A, USB Type Mini-B
Display
1024 x 768 Pixels
For Use With
Magelis GTU W-LAN Wireless Display
Voltage
24V DC
Product Type
Touch Panel
Shock Resistance
147 m/s²EN/IEC 61131-2
Aspect Ratio
0.16875
Pixel Resolution
1024 x 768 Pixels
Operating Altitude
6561.68 ft (2000 m)
Ambient Air Temperature For Operation
0-60°C EN 61131-2
Inrush Current
30 A
Nema Degree Of Protection
NEMA 4X front panel
Electromagnetic Compatibility
electrostatic discharge immunity testlevel 3 EN/IEC 61000-4-2
Supply Voltage Limits
10.8-28.8 V
Vibration Resistance
3.5 mm constant amplitude 5-9 Hz) EN/IEC 61131-2 || 9.8 m/s² 9-150 Hz) EN/IEC 61131-2
Power Consumption In W
21 W
Touch Panel
multi touch analogue resistive
Product Or Component Type
flat screen
Ip Degree Of Protection
front panel IP66 || front panel IP67
Relative Humidity
10-90 % non-condensing
Type Of Cooling
natural convection
Display Colour
16 million colours
Function Available
brightness sensor
Terminal Type
touchscreen display
Product Certifications
CE || UKCA || UKEX
Type Of Installation
indoor installation
Touchscreen Resolution
1024 x 1024
Backlight Lifespan
50000 hours
Ambient Air Temperature For Storage
-20-60°C
[Us] Rated Supply Voltage
12...24 V DC power supply
Standards
UL 508 || ANSI/ISA 12-12-01 || class I division 2 CSA C22.2 No 213 || CSA C22.2 No 142 || IEC 61132-2
Integrated Connection Type
USB 2.0 type A || USB 2.0 type mini B
Display Resolution
1024 x 768 pixels XGA
Compatible with Series
Magelis GTU
Compatible Product Type
W-LAN Wireless Display
Features
Modular Design, Wireless Security Protocols (WEB/WPA/WPA2)
Touchscreen Touch Type
Multi-Touch
Touchscreen Technology
Resistive

Description

Touch Panel, TFT Color LCD, Voltage 24V DC, Display 1024 x 768 Pixels, Port Type USB Type A, USB Type Mini-B, Width 9.68 in, Height 9.5 in, Depth 2.64 in, For Use With Magelis GTU W-LAN Wireless Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.