Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch Panel, 12.1in TFT Color, 96 MB Flash

  • Mfr # HMIGTO6310

  • Zoro # G6493121


product price: $5,315.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Port Type
USB 2.0, USB-Mini B
Memory
96Mb Flash
Display
800 x 600 Pixels
Height
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMIGTO6310
Zoro #
G6493121
UPC #
785901986539
Country of Origin
Indonesia

Dimensions

Height
7.1 in
Width
14.1 in
Depth
12.1 in
Display Size
12.1 inch
Overall Height
9.49 in
Overall Depth
2.2 in
Display Screen Size
12.1 in
Overall Width
12.4 in

Details

Item
Touch Panel
Display Type
TFT Color LCD
Port Type
USB 2.0, USB-Mini B
Memory
96Mb Flash
Display
800 x 600 Pixels
Special Features
Display of Text Messages, Graphic Objects and Synoptic Views, Control and Con¿guration of Data
For Use With
Allen-Bradley, Omron and Other Automation, PLC and Drives, Schneider Electric Modicon, Siemens
Voltage
24V DC
Product Type
Touch Panel
Display Colour
65536 colours
Product Mounting
flush mounting
Character Font
Taiwanese (traditional Chinese) || ASCII (European characters) || Chinese (simplified Chinese) || Japanese (ANK, Kanji) || Korean
Standards
UL 508 || EN 61131-2 || IEC 61000-6-2
Downloadable Protocols
Shock Resistance
147 m/s² 3 chocks in each direction X, Y and Z EN/IEC 61131-2
Software Designation
Vijeo Designer configuration software >= V6.1
Enclosure Material
PPT
Data Backed Up
512 kB internal RAM SRAM)
Data Storage Equipment
SD card, <= 32 GB || SDHC card, <= 32 GB
Fixing Mode
by 4 screw clamps
Front Material
PPT
Touch Sensitive Zone
1024 x 1024
Memory Description
flash EPROM, 96 MB
Local Signalling
status LED green, steady offline || status LED green, steady operating || status LED orange, flashing software starting up || status LED red, steady power supply (ON) || status LED clear, faded power supply (OFF) || COM2 LED yellow, steady data is being transmitted || COM2 LED yellow, faded no data transmission || SD card LED green, steady card is inserted || SD card LED green, faded card is not inserted or is not being accessed
Battery Type
lithium internal RAM 100 days 5 day(s) 10 year(s)
Ambient Air Temperature For Operation
0-55°C
Nema Degree Of Protection
NEMA 4X front panel (indoor use)
Operating System
Harmony
Display Resolution
800 x 600 pixels SVGA
Vibration Resistance
3.5 mm 5-9 Hz) - X, Y, Z directions for 10 cycles (approx. 100 min) - EN/IEC 61131-2 || 1 gn 9-150 Hz) - X, Y, Z directions for 10 cycles (approx. 100 min) - EN/IEC 61131-2
Ip Degree Of Protection
IP20 IEC 60529 rear panel) || IP65 IEC 60529 front panel)
[Us] Rated Supply Voltage
24 V DC
Terminal Type
touchscreen display
Supply
external source
Supply Voltage Limits
19.2-28.8 V
Product Certifications
C-tick || KCC || cULus || CE || UKCA || UKEX
Product Or Component Type
advanced touchscreen panel
Maximum Power Consumption In W
12 W when power is not supplied to external devices || 7 W when backlight is OFF || 8 W when backlight is dimmed || 17 W
Backlight Lifespan
50000 hours white 25°C
Brightness
16 levels by touch panel || 16 levels by software
Touch Panel
resistive film, 1000000 cycles
Resistance To Electrostatic Discharge
6 kV contact discharge IEC 61000-4-2 level 3
Ambient Air Temperature For Storage
-20-60°C
Integrated Connection Type
COM1 serial link SUB-D 9 RS232C 2400...115200 bps || COM2 serial link RJ45 RS485 2400...115200 bps || COM2 serial link RJ45 RS485 187.5 kbps Siemens MPI || Ethernet RJ45 10BASE-T/100BASE-TX || Ethernet RJ45 IEEE 802.3 || USB 2.0 type A || USB 2.0 type mini B
Type Of Cooling
natural convection
Inrush Current
30 A
Operating Altitude
< 6561.68 ft (2000 m)
Relative Humidity
10-90 % without condensation
Compatible Product Type
Programable Logic Computer Drives, Programable Logic Computers
Compatible with Series
Magelis GTO
Pixel Resolution
800 x 600 Pixels
Communication Protocol
Modbus TCP
Memory Type
96 Mb Flash
Touchscreen Technology
Resistive
Compatible with Brand
Allen-Bradley, Mitsubishi, Omron, Rockwell Automation, Schneider, Siemens
Features
Multicolor Status LED

Description

Touch Panel, TFT Color LCD, Voltage 24V DC, Display 800 x 600 Pixels, 96Mb Flash Memory, Port Type USB 2.0, USB-Mini B, Width 14.1 in, Height 7.1 in, Depth 12.1 in, For Use With Allen-Bradley, Omron and Other Automation, PLC and Drives, Schneider Electric Modicon, Siemens, Display of Text Messages, Graphic Objects and Synoptic Views, Control and Con�guration of Data

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.