Zoro Homepage

Touch Panel, 12V DC, 5.9" H

  • Mfr # HMIDT35X

  • Zoro # G515890728


product price: $1,639.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Compatible with Series
HMIG3X
Product Type
Touch Panel
Overall Width
8.02 in
Input Circuit Current - Maximum
30 A
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMIDT35X
Zoro #
G515890728
UPC #
3606489747947
Country of Origin
China

Dimensions

Overall Width
8.02 in
Overall Depth
1.5 in
Overall Height
5.9 in
Display Screen Size
7 in

Details

Compatible with Series
HMIG3X
Product Type
Touch Panel
Input Circuit Current - Maximum
30 A
Voltage
12V DC
Item
Touch Panel
Input Circuit Voltage - Maximum
12 V DC
Display Type
TFT Color LCD
Touchscreen Touch Type
Single Touch
Input Circuit Voltage - Minimum
10.8 V DC
Touchscreen Technology
Resistive
Pixel Resolution
800 x 480 Pixels
Features
Suitable for Harsh Outdoor Environments, UV Protection to Direct Sunlight

Description

Touch Panel, TFT Color LCD, Voltage 12V DC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.