Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch Panel, 24V DC, 10.6" H

  • Mfr # HMIST6700

  • Zoro # G611632789


product price: $2,835.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Features
Multicolor Status LED for Indicating Panel's Operating Mode
Compatible Product Type
Installation Fastener
Overall Width
16.2 in
Product Type
Touch Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMIST6700
Zoro #
G611632789
UPC #
3606489523411
Country of Origin
United States

Dimensions

Overall Width
16.2 in
Overall Depth
2 in
Display Screen Size
15 in
Overall Height
10.6 in

Details

Item
Touch Panel
Voltage
24V DC
Features
Multicolor Status LED for Indicating Panel's Operating Mode
Compatible Product Type
Installation Fastener
Product Type
Touch Panel
Compatible with Brand
Schneider
Pixel Resolution
1,366 x 768 Pixels
Compatible with Manufacturer Model Number
HMIZSFIXTF1
Communication Protocol Method
Ethernet, USB
Input Circuit Current - Maximum
30 A
Touchscreen Technology
Resistive
Communication Protocol
Modbus, Uni-Telway
Input Circuit Voltage - Maximum
24 V DC
Memory Type
1 GB Device, 128 MB User Data, 512 KB Backup
Touchscreen Touch Type
Single Touch
Display Type
TFT Color LCD
Compatible with Mfr. Model No.
HMIZSFIXTF1
Compatible Manufacturer Model Number
HMIZSFIXTF1
Compatible with Manufacturer Model No.
HMIZSFIXTF1
Compatible Pump Manufacturer Part Number
HMIZSFIXTF1
For Use with Mfr Model Number
HMIZSFIXTF1
Compatible Manufacturer Part Number
HMIZSFIXTF1
Compatible Mfr. Model Number
HMIZSFIXTF1

Description

Touch panel screen

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.