Zoro Homepage

Touch Panel, 24V DC, 6.02" H

  • Mfr # HMIST6400

  • Zoro # G711632788


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Features
Multicolor Status LED for Indicating Panel's Operating Mode
Touchscreen Touch Type
Single Touch
Compatible Product Type
Installation Fastener
Memory Type
1 GB Device, 128 MB User Data, 512 KB Backup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMIST6400
Zoro #
G711632788
UPC #
3606489523381
Country of Origin
Singapore

Dimensions

Display Screen Size
7 in
Overall Height
6.02 in
Overall Width
8.2 in
Overall Depth
1.8 in

Details

Item
Touch Panel
Voltage
24V DC
Features
Multicolor Status LED for Indicating Panel's Operating Mode
Touchscreen Touch Type
Single Touch
Compatible Product Type
Installation Fastener
Memory Type
1 GB Device, 128 MB User Data, 512 KB Backup
Display Type
TFT Color LCD
Pixel Resolution
800 x 480 Pixels
Communication Protocol Method
Ethernet, USB
Product Type
Touch Panel
Compatible with Brand
Schneider
Communication Protocol
Modbus, Uni-Telway
Input Circuit Voltage - Maximum
24 V DC
Touchscreen Technology
Resistive
Compatible with Manufacturer Model Number
HMIZSFIXTF1
Input Circuit Current - Maximum
30 A
Compatible with Mfr. Model No.
HMIZSFIXTF1
Compatible Manufacturer Model Number
HMIZSFIXTF1
Compatible with Manufacturer Model No.
HMIZSFIXTF1
Compatible Pump Manufacturer Part Number
HMIZSFIXTF1
For Use with Mfr Model Number
HMIZSFIXTF1
Compatible Manufacturer Part Number
HMIZSFIXTF1
Compatible Mfr. Model Number
HMIZSFIXTF1

Description

Touch panel screen

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.