Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch Panel, 7.5in. TFT Color, 96 MB Flash

  • Mfr # HMIGTO4310

  • Zoro # G7254256


product price: $4,250.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Port Type
USB 2.0, USB-Mini B
Memory
96Mb Flash
Display
640 x 480 Pixels
Height
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMIGTO4310
Zoro #
G7254256
UPC #
785901421108
Country of Origin
Indonesia

Dimensions

Height
5.6 in
Width
10.4 in
Depth
11.8 in
Display Size
7.5 inch
Overall Depth
2.36 in
Display Screen Size
7.5 in
Overall Width
8.58 in
Overall Height
6.81 in

Details

Item
Touch Panel
Display Type
TFT Color LCD
Port Type
USB 2.0, USB-Mini B
Memory
96Mb Flash
Display
640 x 480 Pixels
Special Features
Display of Text Messages, Graphic Objects and Synoptic Views, Control and Con¿guration of Data
Voltage
24V DC
For Use With
Allen-Bradley, Omron and Other Automation, PLC and Drives, Schneider Electric Modicon, Siemens
Product Type
Touch Panel
Product Certifications
CE || cULus || KCC || C-tick || UKCA || UKEX
Terminal Type
touchscreen display
Product Or Component Type
advanced touchscreen panel
Enclosure Material
PPT
Front Material
PPT
Operating System
Harmony
Data Backed Up
512 kB internal RAM SRAM)
Display Colour
65536 colours
Ip Degree Of Protection
IP20 IEC 60529 rear panel) || IP65 IEC 60529 front panel)
[Us] Rated Supply Voltage
24 V DC
Shock Resistance
147 m/s² 3 chocks in each direction X, Y and Z EN/IEC 61131-2
Battery Type
lithium internal RAM 100 days 5 day(s) 10 year(s)
Data Storage Equipment
SD card, <= 32 GB || SDHC card, <= 32 GB
Local Signalling
status LED green, steady offline || status LED green, steady operating || status LED orange, flashing software starting up || status LED red, steady power supply (ON) || status LED clear, faded power supply (OFF) || COM2 LED yellow, steady data is being transmitted || COM2 LED yellow, faded no data transmission || SD card LED green, steady card is inserted || SD card LED green, faded card is not inserted or is not being accessed
Fixing Mode
by 4 screw clamps
Relative Humidity
10-90 % without condensation
Inrush Current
30 A
Downloadable Protocols
Standards
EN 61131-2 || IEC 61000-6-2 || UL 508
Vibration Resistance
3.5 mm 5-9 Hz) - X, Y, Z directions for 10 cycles (approx. 100 min) - EN/IEC 61131-2 || 1 gn 9-150 Hz) - X, Y, Z directions for 10 cycles (approx. 100 min) - EN/IEC 61131-2
Display Resolution
640 x 480 pixels VGA
Ambient Air Temperature For Storage
-20-60°C
Nema Degree Of Protection
NEMA 4X front panel (indoor use)
Software Designation
Vijeo Designer configuration software >= V6.1
Ambient Air Temperature For Operation
0-55°C
Backlight Lifespan
50000 hours white 25°C
Product Mounting
flush mounting
Type Of Cooling
natural convection
Supply
external source
Integrated Connection Type
COM1 serial link SUB-D 9 RS232C 2400...115200 bps || COM2 serial link RJ45 RS485 2400...115200 bps || COM2 serial link RJ45 RS485 187.5 kbps Siemens MPI || Ethernet RJ45 10BASE-T/100BASE-TX || Ethernet RJ45 IEEE 802.3 || USB 2.0 type A || USB 2.0 type mini B
Operating Altitude
< 6561.68 ft (2000 m)
Brightness
16 levels by touch panel || 16 levels by software
Resistance To Electrostatic Discharge
6 kV contact discharge IEC 61000-4-2 level 3
Touch Panel
resistive film, 1000000 cycles
Memory Description
flash EPROM, 96 MB
Touch Sensitive Zone
1024 x 1024
Maximum Power Consumption In W
8 W when power is not supplied to external devices || 5 W when backlight is OFF || 5.5 W when backlight is dimmed || 12 W
Supply Voltage Limits
19.2-28.8 V
Character Font
Korean || Taiwanese (traditional Chinese) || Japanese (ANK, Kanji) || ASCII || Chinese (simplified Chinese)
Pixel Resolution
640 x 480 Pixels
Compatible with Series
Magelis GTO
Features
Multicolor Status LED
Compatible with Brand
Allen-Bradley, Mitsubishi, Omron, Rockwell Automation, Schneider, Siemens
Communication Protocol
Modbus TCP
Memory Type
96 Mb Flash
Compatible Product Type
Programable Logic Computer Drives, Programable Logic Computers
Touchscreen Technology
Resistive

Description

Touch Panel, TFT Color LCD, Voltage 24V DC, Display 640 x 480 Pixels, 96Mb Flash Memory, Port Type USB 2.0, USB-Mini B, Width 10.4 in, Height 5.6 in, Depth 11.8 in, For Use With Allen-Bradley, Omron and Other Automation, PLC and Drives, Schneider Electric Modicon, Siemens, Display of Text Messages, Graphic Objects and Synoptic Views, Control and Con�guration of Data

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.