This item is Discontinued.

Schneider Electric Tower Body, Silver, 60mm D XVUC21MQP

Tower Body, Silver, 60mm D (Discontinued)

  • Mfr # XVUC21MQP
  • Zoro # G6118086
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XVUC21MQP
Zoro #
G6118086
UPC #
785901193845
Country of Origin
Indonesia

Dimensions

Diameter
60 mm
Height
5 57/64 in
Length
10 3/5 in
Width
2 2/5 in

Details

Item
Tower Body
Standards
CE, UL, CSA
Housing Material
ABS and PBT
For Use With
Harmony (R) XVU Tower Lights
Tower Light Series
XVU
Rating
IP65
Operating Temp.
0 Degrees to 50 Degrees C
Color
Silver

Description

Tower Light Mounting Style Support Tube, Tower Light Series XVU, Body Color Silver, For Use With Harmony (R) XVU Tower Lights, Housing Material ABS and PBT, Length 10 3/5 in, Width 2 2/5 in, Height 5 57/64 in, Diameter 60 mm, Operating Temp. 0 Degrees to 50 Degrees C, Rating IP65, Standards CE, UL, CSA, Tower Body

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.