This item is Discontinued.

Schneider Electric Tower Light, 100mm, Red, Base Mount XVC1M1SK

Tower Light, 100mm, Red, Base Mount (Discontinued)

  • Mfr # XVC1M1SK
  • Zoro # G0094079
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XVC1M1SK
Zoro #
G0094079
UPC #
785901714385
Country of Origin
Japan

Dimensions

Diameter
100 mm
Height
8-1/2"
Cord Length
19 11/16 in

Details

Item
Tower Light LED Assembly
Standards
UL,CSA, CE
Voltage
100 to 240V AC
Housing Material
ABS or PBT + ABS
Sound Modes
Intermittent, Steady
NEMA Rating
IP54
Lighting Technology
LED
Sounder Included
Yes
Current Drawn
85mA
Lens Design
Cylinder
Mode
Steady, Flashing with Buzzer
Number of Lights
1
Flashes per Minute
60
Light Modes
Flashing, Steady
Sound Level
70 to 85dB
Rating
IP54
Color
Red
Operating Temp.
-10 Degrees to +50 Degrees C
Mounting
Base
Lens Material
Polycarbonate
Lamp Life
100,000 hr

Description

Tower Light Mounting Style Base, Number of Lights 1, Tower Light Color Red, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included Yes, Diameter 100 mm, Overall Height 8 1/2 in, Voltage 100 to 240V AC, NEMA Rating IP54, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 19 11/16 in, Operating Temp. -10 Degrees to +50 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.