Shop SCHNEIDER ELECTRIC

Tower Light Assembly, 24V, Red, 40 mm Dia., 100 1/2 mm Height, LED

  • Mfr # XVC4B1K

  • Zoro # G0285783


product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL Listed
Voltage
24V
Overall Diameter
40 mm
Housing Material
ABS, PBT
Lighting Technology
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XVC4B1K
Zoro #
G0285783
UPC #
785901558019
Country of Origin
Indonesia
Item
Tower Light Assembly
Standards
RoHS, UL Listed
Voltage
24V
Housing Material
ABS, PBT
Lighting Technology
LED
Current Drawn
0.03A
Color
Red
Lens Material
Polycarbonate
Rating
IP54
Mounting
Base
Tower Light Color
Red
NEMA Rating
NEMA 12, NEMA 3R
Operating Temp.
14 Degrees to 122 Degrees F
Mode
Steady
Number of Lights
1
Sounder Included
No
Tower Light Mounting Style
Support Tube
Light Modes
Steady
Watts
0.6 W
Lamp Life
100,000 hr
Lens Design
Cylinder
Wattage
0.6 W
Operating Voltage
24V
Lamp Watts
0.6 W
Operating Temperature - Minimum
-10 Degrees C
Control Protocol
Direct Wire
Includes Sounder Tier
No Sounder Tier
IP Rating
IP54
Light Operating Mode
Steady
Connection Type
Wire Leads
Lens Shape
Cylinder
Operating Temperature - Maximum
50 Degrees C
Light Source
LED
Light Tier Color
Red
Operating Current
0.025 A
Number of Light Tiers
1
Lifespan
100,000 hr

Description

Tower Light Mounting Style Support Tube, Number of Lights 1, Tower Light Color Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 40 mm, Overall Height 100 1/2 mm, Voltage 24V AC/DC, NEMA Rating NEMA 12, NEMA 3R, Lamp Life 100,000 hr, Housing Material ABS, PBT, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 3 ft, Operating Temp. 14 Degrees to 122 Degrees F, Standards RoHS, UL Listed, Current Drawn 0.03A, Watts 0.6 W, Tower Light Assembly

Ratings & reviews