This item is Discontinued.

Schneider Electric Tower Light, 40mm, Steady, Red XVC4M1

Tower Light, 40mm, Steady, Red (Discontinued)

  • Mfr # XVC4M1
  • Zoro # G4583293
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XVC4M1
Zoro #
G4583293
UPC #
785901115595
Country of Origin
Indonesia

Dimensions

Diameter
40 mm
Overall Height
15 7/8 in
Height
15-7/8"
Cord Length
17 3/4 in

Details

Item
Tower Light LED Assembly
Tower Light Mounting Style
Support Tube
Standards
UL,CSA, CE
Voltage
100 to 240V AC
Tower Light Color
Red
Housing Material
ABS or PBT + ABS
Lighting Technology
LED
NEMA Rating
IP54
Sounder Included
No
Current Drawn
30mA
Rating
IP54
Color
Red
Number of Lights
1
Includes
Steel Pole and L-Shaped Bracket
Light Modes
Steady
Lamp Life
100,000 hr
Sound Level
70 to 85dB
Lens Design
Cylinder
Mounting
Support Tube
Mode
Steady
Operating Temp.
-10 Degrees to +50 Degrees C
Lens Material
Polycarbonate

Description

Tower Light Mounting Style Support Tube, Number of Lights 1, Tower Light Color Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 40 mm, Overall Height 15 7/8 in, Voltage 100 to 240V AC, NEMA Rating IP54, Lamp Life 100,000 hr, Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 17 3/4 in, Operating Temp. -10 Degrees to +50 Degrees C, Standards UL,CSA, CE, Current Drawn 30mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.