Shop SCHNEIDER ELECTRIC

Tower Light Assembly, 24V, Red, Orange, Green, 60 mm Dia., 563 1/8 mm Height, LED

  • Mfr # XVC6B35S

  • Zoro # G1305001


product price: 
$
323.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL Listed
Voltage
24V
Overall Diameter
60 mm
Housing Material
ABS, PBT
Lighting Technology
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XVC6B35S
Zoro #
G1305001
UPC #
785901670841
Country of Origin
Indonesia
Item
Tower Light Assembly
Standards
RoHS, UL Listed
Voltage
24V
Housing Material
ABS, PBT
Lighting Technology
LED
Current Drawn
0.12A
Includes
L-Shaped Bracket, Steel Pole
Flashes per Minute
60
Color
Red, Orange, Green
Lens Material
Polycarbonate
Sounder Included
Yes
Tower Light Mounting Style
Base
Mounting
Support Tube
Mode
Steady, Flashing with Buzzer
Lamp Life
100,000 hr
Rating
IP54
Number of Lights
3
Tower Light Color
Green, Orange, Red
NEMA Rating
NEMA 3R
Lens Design
Cylinder
Sound Level
70 to 85dB
Operating Temp.
14 Degrees to 122 Degrees F
Light Modes
Flashing, Steady
Watts
2.8 W
Sound Modes
Intermittent, Steady
Wattage
2.8 W
Lamp Watts
2.8 W
Operating Voltage
24V
Sound Volume - Maximum
85 dB
Sound Volume - Minimum
70 dB
Mounting Mechanism
Bracket
Lifespan
100,000 hr
Includes Sounder Tier
Sounder Tier Included
Lens Shape
Cylinder
Number of Light Tiers
3
Operating Current
0.115 A
Light Tier Color
Green, Orange, Red
Operating Temperature - Minimum
-10 Degrees C
Sound Style
Buzzer
Light Operating Mode
Flashing, Steady
Control Protocol
Direct Wire
IP Rating
IP23
Sound Operating Mode
Intermittent
Connection Type
Wire Leads
Light Source
LED
Operating Temperature - Maximum
50 Degrees C
Includes Mounting Hardware
Mounting Hardware Included

Description

Tower Light Mounting Style Base, Number of Lights 3, Tower Light Color Green, Orange, Red, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included Yes, Diameter 60 mm, Overall Height 563 1/8 mm, Voltage 24V AC/DC, NEMA Rating NEMA 3R, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS, PBT, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 1 3/4 ft, Operating Temp. 14 Degrees to 122 Degrees F

Ratings & reviews