This item is Discontinued.

Schneider Electric Tower Light, Flashing, 24VAC/DC, 50mm, Grn XVPC6B3W

Tower Light, Flashing, 24VAC/DC, 50mm, Grn (Discontinued)

  • Mfr # XVPC6B3W
  • Zoro # G0515505
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XVPC6B3W
Zoro #
G0515505
UPC #
785901977315
Country of Origin
Indonesia

Dimensions

Diameter
50mm
Height
56mm

Details

Item
Tower Light Module Strobing
Standards
UL, CSA, CE
Voltage
24V AC/DC
Housing Material
ABS, Polycarbonate
NEMA Rating
1, 12, 13
Current Drawn
0.040A
For Use With
XVP Series Tower Lights
Operating Temp.
-13 Degrees to 131 Degrees F
Lens Design
Cylinder
Lamp Type
Incandescent or LED
Color
Green
Lens Material
Polycarbonate
Mounting
Screw Clamp
Includes
Strobe/Flash Discharge Tube and Off-White Clamping Ring
Rating
NEMA 1/12/13, IP65

Description

Voltage 24V AC/DC, Diameter 50mm, NEMA Rating 1, 12, 13, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL, CSA, CE, Current Drawn 0.040A, Height 56mm, For Use With XVP Series Tower Lights, Includes Strobe/Flash Discharge Tube and Off-White Clamping Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.