This item is Discontinued.

Schneider Electric Tower Light, Red, Orange, Green, Blue, Clear XVC6M55S

Tower Light, Red, Orange, Green, Blue, Clear (Discontinued)

  • Mfr # XVC6M55S
  • Zoro # G4587222
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XVC6M55S
Zoro #
G4587222
UPC #
785901395577
Country of Origin
Indonesia

Dimensions

Diameter
60 mm
Overall Height
29 7/8 in
Height
29-7/8"
Cord Length
29 9/16 in

Details

Item
Tower Light LED Assembly
Tower Light Mounting Style
Support Tube
Standards
UL,CSA, CE
Tower Light Color
Blue, Clear, Green, Orange, Red
Voltage
100 to 240V AC
Sound Modes
Intermittent, Steady
Housing Material
ABS or PBT + ABS
Lighting Technology
LED
NEMA Rating
IP54
Current Drawn
165mA
Sounder Included
Yes
Includes
Steel Pole and L-Shaped Bracket
Lamp Life
100,000 hr
Operating Temp.
-30 Degrees to +50 Degrees C
Number of Lights
5
Sound Level
70 to 85dB
Lens Material
Polycarbonate
Rating
IP54
Mounting
Support Tube
Light Modes
Flashing, Steady
Flashes per Minute
60
Color
Red, Orange, Green, Blue, Clear
Lens Design
Cylinder
Mode
Steady, Flashing with Buzzer

Description

Tower Light Mounting Style Support Tube, Number of Lights 5, Tower Light Color Blue, Clear, Green, Orange, Red, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included Yes, Diameter 60 mm, Overall Height 29 7/8 in, Voltage 100 to 240V AC, NEMA Rating IP54, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 29 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.