Tower Light, Red, Orange, Green, Blue, Clear (Discontinued)
- Mfr # XVC6M5K
- Zoro # G4525674
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XVC6M5K
Zoro #
G4525674
UPC #
785901395850
Country of Origin
Indonesia
Dimensions
Diameter
60 mm
Height
14-7/16"
Cord Length
17 3/4 in
Details
Item
Tower Light LED Assembly
Standards
UL,CSA, CE
Voltage
100 to 240V AC
Housing Material
ABS or PBT + ABS
Lighting Technology
LED
NEMA Rating
IP54
Sounder Included
No
Current Drawn
90ma
Color
Red, Orange, Green, Blue, Clear
Mounting
Base
Mode
Steady
Lens Design
Cylinder
Number of Lights
5
Rating
IP54
Lamp Life
100,000 hr
Operating Temp.
-30 Degrees to +50 Degrees C
Light Modes
Steady
Sound Level
60 to 85dB
Lens Material
Polycarbonate
Description
Tower Light Mounting Style Support Tube, Number of Lights 5, Tower Light Color Blue, Clear, Green, Orange, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 60 mm, Overall Height 14 7/16 in, Voltage 100 to 240V AC, NEMA Rating IP54, Lamp Life 100,000 hr, Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 60 to 85dB, Cord Length 17 3/4 in, Operating Temp. -30 Degrees to +50 Degrees C, Standards UL,CSA, CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.