Shop SCHNEIDER ELECTRIC

Tower Light Assembly, 100 to 240V, Red, Orange, Green, 60 mm Dia., 679 13/16 mm Height, LED

  • Mfr # XVC6M35S

  • Zoro # G4580247


product price: 
$
493.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL Listed
Voltage
100 to 240V
Overall Diameter
60 mm
Housing Material
ABS, PBT
Lighting Technology
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XVC6M35S
Zoro #
G4580247
UPC #
785901395553
Country of Origin
Indonesia
Item
Tower Light Assembly
Standards
RoHS, UL Listed
Voltage
100 to 240V
Housing Material
ABS, PBT
Lighting Technology
LED
Current Drawn
115mA
Includes
L-Shaped Bracket, Steel Pole
Flashes per Minute
60
Color
Red, Orange, Green
Lens Material
Polycarbonate
Tower Light Series
XVC
Mode
Steady, Flashing with Buzzer
Tower Light Mounting Style
Base
Operating Temp.
-30 Degrees to +50 Degrees C
NEMA Rating
NEMA 3R
Sound Modes
Intermittent, Steady
Tower Light Color
Green, Orange, Red
Number of Lights
3
Lamp Life
100,000 hr
Light Modes
Flashing, Steady
Rating
IP54
Sound Level
60 to 85dB
Lens Design
Cylinder
Mounting
Support Tube
Sounder Included
Yes
Operating Voltage
100 to 240V
Includes Sounder Tier
Sounder Tier Included
Sound Style
Buzzer
Operating Temperature - Maximum
50 Degrees C
Number of Light Tiers
3
Lens Shape
Cylinder
Operating Temperature - Minimum
-10 Degrees C
Light Tier Color
Green, Orange, Red
Control Protocol
Direct Wire
Includes Mounting Hardware
Mounting Hardware Included
Mounting Mechanism
Bracket
IP Rating
IP23
Sound Volume - Maximum
85 dB
Sound Operating Mode
Intermittent
Light Source
LED
Light Operating Mode
Flashing, Steady
Connection Type
Wire Leads
Sound Volume - Minimum
70 dB
Operating Current
0.085 A
Lifespan
100,000 hr

Description

Tower Light Mounting Style Base, Number of Lights 3, Tower Light Color Green, Orange, Red, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included Yes, Diameter 60 mm, Overall Height 679 13/16 mm, Voltage 100 to 240V AC, NEMA Rating NEMA 3R, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS, PBT, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 60 to 85dB, Cord Length 29 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.