XV4 Steady Red Colored lens
- Mfr # XV4C24
- Zoro # G024891551
product price:Â
$
31.75
/ea
Sold in multiples of 96 for
$3,048.00
Key Features
Operating Current
24 mA @ 24V AC, 28 mA @ 24V DC
IP Rating
IP65
Lens Shape
Cylinder
Housing Material
Polycarbonate
NEMA Rating
NEMA 12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV4C24
- Zoro #
- G024891551
- UPC #
- -
- Country of Origin
- Germany
- Item
- XV4 Steady Red Colored lens
- Operating Current
- 24 mA @ 24V AC, 28 mA @ 24V DC
- IP Rating
- IP65
- Lens Shape
- Cylinder
- Housing Material
- Polycarbonate
- NEMA Rating
- NEMA 12
- Light Operating Mode
- Steady
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Lifespan
- 50,000 hr
- Light Source
- LED
- Number of Lamps
- 1
- Operating Temperature - Maximum
- 122 Degrees F
- Operating Temperature - Minimum
- 14 Degrees F
- Operating Voltage
- 24V AC/DC
Dimensions
- Overall Diameter
- 1 5/8 in
- Overall Height
- 2 3/8 in
Description
NEMA Rating NEMA 12, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.