TowerLightAssembly, 10-11/16"H, PC, 24V DC
- Mfr # XVTS1BW
- Zoro # G824878097
product price:Â
$
593.99
/ea
Sold in multiples of 14 for
$8,315.86
Free Shipping & Returns
Key Features
Light Tier Color
Blue, Green, Light Yellow, Red, Turquoise, Purple, White, Yellow
Overall Diameter
2 7/8 in
Operating Temperature - Maximum
122 Degrees F
IP Rating
IP66, IP69K
For Location
Indoor, Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XVTS1BW
- Zoro #
- G824878097
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 2 7/8 in
- Overall Height
- 10 11/16 in
Details
- Item
- Tower Light Assembly
- Light Tier Color
- Blue, Green, Light Yellow, Red, Turquoise, Purple, White, Yellow
- Operating Temperature - Maximum
- 122 Degrees F
- IP Rating
- IP66, IP69K
- For Location
- Indoor, Outdoor
- For Hazardous Location
- Class III, Division 1
- Connection Type
- M12 8-Pin Connector
- Light Operating Mode
- Flashing, Rotating, Steady
- Housing Material
- Polycarbonate
- Water Resistance
- Water Resistant
- Housing Color
- White
- Standards
- CE Certified, cULus Listed, UKCA Certified
- Operating Current
- 335 mA
- NEMA Rating
- NEMA 13, NEMA 4X
- Light Source
- LED
- Operating Temperature - Minimum
- -22 Degrees F
- Number of Light Tiers
- 9
- Control Protocol
- User Operated
- Wattage
- 8.04 W
- Includes Sounder Tier
- No Sounder Tier
- Lifespan
- 50,000 hr
Description
Overall Height 10 11/16 in, NEMA Rating NEMA 13, NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Certified, cULus Listed, UKCA Certified, Includes Not Applicable, Tower Light Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.