TowerLightAssembly, 23 mm, Alum/PC/SS
- Mfr # 30010065
- Zoro # G124883784
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum, Polycarbonate, Stainless Steel
Standards
CE Marked, RoHS Compliant, UKCA, WEEE
Operating Current
160 mA
Light Operating Mode
Steady
Lifespan
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30010065
- Zoro #
- G124883784
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 23 mm
- Overall Diameter
- 200 mm
Details
- Housing Material
- Aluminum, Polycarbonate, Stainless Steel
- Item
- Tower Light Assembly
- Standards
- CE Marked, RoHS Compliant, UKCA, WEEE
- Operating Current
- 160 mA
- Light Operating Mode
- Steady
- Lifespan
- 50,000 hr
- Includes Mounting Hardware
- No Mounting Hardware
- IP Rating
- IP54, IP65
- Housing Color
- Black
- Operating Temperature - Maximum
- 50 Degrees C
- Connection Type
- Socket Connector
- Operating Temperature - Minimum
- -30 Degrees C
- Light Source
- LED
- Light Tier Color
- Blue, Green, Red, White, Yellow
- Control Protocol
- Direct Wire
- Number of Light Tiers
- 2
- Includes
- Mounting Clips (2)
Description
Overall Height 23 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material Aluminum, Polycarbonate, Stainless Steel, Standards CE Marked, RoHS Compliant, UKCA, WEEE, Includes Mounting Clips (2), Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.