TowerLightAssembly, 14-5/8"H, PC, 24V DC
- Mfr # XVTS2BG
- Zoro # G124878117
product price:Â
$
664.99
/ea
Sold in multiples of 10 for
$6,649.90
Free Shipping & Returns
Key Features
NEMA Rating
NEMA 13, NEMA 4X
Housing Color
Gray
Light Operating Mode
Flashing, Rotating, Steady
Housing Material
Polycarbonate
Operating Temperature - Minimum
-22 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XVTS2BG
- Zoro #
- G124878117
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 14 5/8 in
- Overall Diameter
- 2 7/8 in
Details
- Item
- Tower Light Assembly
- NEMA Rating
- NEMA 13, NEMA 4X
- Housing Color
- Gray
- Light Operating Mode
- Flashing, Rotating, Steady
- Housing Material
- Polycarbonate
- Operating Temperature - Minimum
- -22 Degrees F
- Lifespan
- 50,000 hr
- Wattage
- 13.32 W
- IP Rating
- IP66, IP69K
- Operating Current
- 555 mA
- Control Protocol
- User Operated
- Number of Light Tiers
- 15
- For Location
- Indoor, Outdoor
- Water Resistance
- Water Resistant
- Connection Type
- M12 8-Pin Connector
- Standards
- CE Certified, cULus Listed, UKCA Certified
- Light Source
- LED
- For Hazardous Location
- Class III, Division 1
- Light Tier Color
- Blue, Green, Light Yellow, Red, Turquoise, Purple, White, Yellow
- Operating Temperature - Maximum
- 122 Degrees F
- Includes Sounder Tier
- No Sounder Tier
Description
Overall Height 14 5/8 in, NEMA Rating NEMA 13, NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Certified, cULus Listed, UKCA Certified, Includes Not Applicable, Tower Light Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.