Terminal Block, Grounding, 1 Pole, 12 AWG, Screw Termination, Green, Yellow

  • Mfr # NSYTRV22PE

  • Zoro # G5235413

CAD Available

product price:  $8.65
/ea

Key Features

CAD Drawing
Terminal Block Type
Grounding
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NSYTRV22PE
Zoro #
G5235413
UPC #
785901943402
Country of Origin
Germany

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
12 AWG
Channel Size
35mm
Overall Length
1.88 in
Strip Length
11/32 in
Overall Width
0.2 in
Overall Depth
1.88 in
Termination Screw Size
M3
For Channel Rail Size
35mm
Wire Stripping Length
9 mm

Details

Item
Terminal Block
Terminal Block Type
Grounding
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
Circuit Protection Type
None
Termination Style
Screw
For Conductor Material
Copper
For Conductor Type
Solid, Stranded
Housing Color
Green, Yellow
Standards
ATEX, CSA, CURus, DNV, GL, IECEx, LR, UL, VDE
Number of Connections
2
Block Material
Polyamide 6/6
Temp. Range
-76 Degrees to 266 Degrees F
Pieces per Foot
50
Material
polyamide 6/6 insulating case
6-Pole Jumper Compatibility
Mfr. No. NSYTRAL25
Maximum Operating Temperature
266 Degrees F
Minimum Operating Temperature
-40 Degrees F
Compatible Manufacturer Model Number
NSYSDR200BD, NSYTRAAB35, NSYTRAABV35, NSYTRAATM1, NSYTRAATP1, NSYTRAC22, NSYTRAC22BL, NSYTRACS2, NSYTRAFT, NSYTRAL210, NSYTRAL210BL, NSYTRAL210GR, NSYTRAL22, NSYTRAL220, NSYTRAL23, NSYTRAL24, NSYTRAL25, NSYTRAP22, NSYTRAP22BL, NSYTRASB4
2-Pole Jumper Compatibility
23NY19
UL 94 Flammability Rating
V-0
Terminal Material
Copper
Torque
5 lb-in
Housing Material
Polyamide 6/6
RoHS Compliant
Yes
End Barrier Compatibility
23NY25
Nominal Cross Section
2.5 mm²
Connection Position
sideways
Product Name
Linergy TR
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Dielectric Constant
3.7 at 1 MHz
Flame Retardance
V0 0.8 mm UL 94
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Tool Type
connection screwdriver || disconnection screwdriver
Tightening Torque
0.5-0.6 N.m
Terminal Block Level
1
Device Short Name
TRV
Number Of Measurement Input
2
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Number Of Terminals
2
Cable Cross Section
0.14-4 mm², solid || 0.2-2.5 mm², flexible with cable end || 0.14-4 mm², flexible without cable end
Range
Linergy
Dielectric Strength
1000 V IEC 60243-1
CAD Available
Yes

Description

Linergy TR is terminal block for Linergy. It belongs to linergy earth terminal block with 2.5 mm2 nominal cross section. It has green-yellow surface treatment. Mounting by clip-on and sideways connection by single-level 1x1 screw terminals. It could be connection and disconnection by screwdriver. It is compatible with spacial enclosures for Prisma G, Prisma P, Pragma, Prisma PH, Prisma Pack, Spacial, Kaedra, TeSys. Ambient air temperature for operation is from -40 to 130 °C conforming to IEC 60216-1 and VDE 0304-T21. Multi standards certified (ATEX, CSA, cURus, DNV, GL, LR, VDE, IEC-Ex, EAC).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.