Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Universal cross rail, 1800 mm. H x 40 mm. W x 27 mm. L, Steel
- Mfr # NSYSUCR40180
- Zoro # G7834608
product price:Â
$
80.39
/ea
Key Features
Dimension
1800 mm. H x 40 mm. W x 27 mm. L
Height
1800 mm
Width
40 mm
Material
Steel
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NSYSUCR40180
- Zoro #
- G7834608
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Dimension
- 1800 mm. H x 40 mm. W x 27 mm. L
- Height
- 1800 mm
- Width
- 40 mm
- Length
- 27 mm
- Depth
- 27 mm
- Thickness
- 1.5 mm
Details
- Item
- Universal cross rail
- Material
- Steel
- Finish
- Galvanized
- Number of Horizontal Rows
- 1
- Range
- Spacial
- Mounting Location
- between cross rails, on structure of enclosure
- Mounting Support
- adaptation profile, on SM enclosures
- Installation Direction
- vertical
- Device Application
- multi-purpose
- Fixing Mode
- by screws
- Range Compatibility
- Spacial Spacial SF, Spacial Spacial SM, Spacial Spacial SFX, Spacial Spacial SMX
- Device Composition
- fixing elements, 2 cross rails, 4 supports
- Adjustment
- adjustable with a pitch of 25 mm
Description
Spacial SF/SM universal cross rails - 40
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.