Universal cross rail, 600 mm. H x 40 mm. W x 27 mm. L, Steel
Mfr # NSYSUCR4060
Zoro # G7834048
product price:Â $38.69
/eaKey Features
For Use With
PanelSeT SF, PanelSeT SM, PanelSeT SFX, PanelSeT SMX
Dimension
600 mm. H x 40 mm. W x 27 mm. L
Height
600 mm
Width
40 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NSYSUCR4060
Zoro #
G7834048
UPC #
-
Country of Origin
Spain
Dimensions
Dimension
600 mm. H x 40 mm. W x 27 mm. L
Height
600 mm
Width
40 mm
Depth
27 mm
Length
27 mm
Thickness
1.5 mm
Details
Item
Universal cross rail
For Use With
PanelSeT SF, PanelSeT SM, PanelSeT SFX, PanelSeT SMX
Material
Steel
Finish
Galvanized
Mounting Location
on structure of enclosure, between cross rails
Device Composition
fixing elements, 2 cross rails, 4 supports
Fixing Mode
by screws
Number of Horizontal Rows
1
Maximum Load
50 kg
Device Application
multi-purpose
Range
Spacial
Mounting Support
adaptation profile, on SM enclosures
Adjustment
adjustable with a pitch of 25 mm
Range Compatibility
Spacial Spacial SF, Spacial Spacial SM, Spacial Spacial SFX, Spacial Spacial SMX
Description
Spacial SF/SM universal cross rails - 40
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.