
Universal plug-in relay - Zelio RUM - 2, 230V AC Coil Volts, 2 C/O
Mfr # RUMC22P7
Zoro # G500948373
product price: $19.15
/eaSold in multiples of 10 for $191.50
Key Features
Coil Voltage
230V AC
Current Rating
10 A
Contact Rating (AC)
10A @ 250V AC
Contact Rating (DC)
10A @ 28V DC
Power Consumption - Relay
3 VA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUMC22P7
Zoro #
G500948373
UPC #
-
Country of Origin
China
Description
Universal plug-in relay - Zelio RUM - 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.